Item
|
IEC Magnetic Contactor
|
Full Load Amps-Inductive
|
25 A
|
Action
|
Reversing
|
Full Load Amps-Resistive
|
40 A
|
Number of Poles
|
3
|
Coil Volts
|
120 V AC
|
Reversing
|
Yes
|
HP @ 1 Phase - 120V
|
2 hp
|
HP @ 1 Phase - 240V
|
3 hp
|
HP @ 3 Phase - 208V
|
5 hp
|
HP @ 3 Phase - 240V
|
7 1/2 hp
|
HP @ 3 Phase - 575V
|
20 hp
|
HP @ 3 Phase - 480V
|
15 hp
|
Enclosure NEMA Rating
|
No Enclosure
|
Aux. Contact Configuration
|
1NO/1NC
|
Hz
|
50/60
|
Frame / Series / Class / Code
|
TeSys
|
Auxiliary Contact Form
|
1NO/1NC
|
Standards
|
BV, CCC, CSA, CSA C22.2 No 14, DNV, EN 60947-4-1, EN 60947-5-1, GL, GOST, IEC 60335-1, IEC 60947-4-1, IEC 60947-5-1, LROS, RINA, UKCA, UL 508, UL Listed
|
Series
|
TeSys Deca
|
Switching Voltage
|
17 V (Signalling Circuit)
|
IP Rating
|
IP20
|
Net Weight
|
0.787 kg
|
Max. Temperature
|
850°C
|
Includes Protective Cover
|
Yes
|
Max. Operating Watts
|
5.5 kW (at 220 to 230V AC 50 Hz), 11 kW (at 380 to 400V AC 50 Hz), 11 kW (at 415 to 440V AC 50 Hz), 15 kW (at 500V AC 50 Hz), 15 kW (at 660 to 690V AC 50 Hz)
|
Impulse Withstand Voltage
|
6 kV
|
Shock Resistance
|
8 G for 11 ms (Contactor Open), 15 G for 11 ms (Contactor Closed)
|
Mounts On
|
Plate, Rail
|
Application
|
Motor Control, Resistive Load
|
Rated Making Capacity
|
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 450 A @ 440V (Power Circuit)
|
Rated Breaking Capacity
|
450 A @ 440V
|
Rated Voltage
|
690V AC, 300V DC
|
Mechanical Durability
|
15 Mcycles
|
Electrical Durability
|
1.65 Mcycles (25 A, AC-3, Less than 440 V); 1.4 Mcycles (40 A, AC-1, Less than 440 V)
|
Vibration Resistance
|
4 G (Contactor Closed), 2 G (Contactor Open)
|
Inrush VA
|
70 VA
|
Tightening Torque
|
1.7 Nm (Control Circuit), 2.5 Nm (Power Circuit)
|
Fire Rating
|
UL 94 V1
|
Environmental Attributes
|
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
|
Fuse Amps
|
10 A (Signalling Circuit), 63 A (Type 1 Power Circuit), 40 A (Type 2 Power Circuit)
|
Overvoltage Category
|
CAT III
|
Non-Overlap Time
|
1.5 ms
|
Impedance
|
2 mOhm
|
Electrical Connection
|
Screw Clamp Terminals
|
Switching Current
|
5 mA (Signalling Circuit)
|
Thermal Amperage
|
10 A (at 60°C Signalling Circuit), 40 A (at 60°C Power Circuit)
|
Operating Speed
|
3600 cycles per hr
|
Features
|
Without Built-In Suppressor Module; Preassembled with Reversing Power Busbar
|
Control Circuit Voltage Limits
|
Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 50/60 Hz); Operational AC: 0.8 to 1.1 Uc (at -40 to 60°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz), 1 to 1.1 Uc (at 60 to 70°C 50/60 Hz)
|
Watts Loss
|
2 to 3W
|
Signalling Circuit Frequency
|
25 to 400 Hz
|
Rated Insulation Volts
|
600/690V
|
Hold VA
|
7.5 VA (at 60 Hz 20°C), 7 VA (at 50 Hz 20°C)
|
Operating Time
|
12 to 22 ms (Closing), 4 to 19 ms (Opening)
|
Insulation Resistance Range
|
Greater Than 10 MOhms (Signalling Circuit)
|
Rated Short-Time Withstand Current
|
50 A (at 40°C for 10 min Power Circuit), 120 A (at 40°C for 1 min Power Circuit), 240 A (at 40°C for 10 s Power Circuit), 380 A (at 40°C for 1 s Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
|
Minimum Operating Temperature
|
-40 Degrees F
|
Reversing Capability
|
Reversing
|
Mechanical Operating Durability
|
15,000,000
|
Horsepower @ Single Phase - 240V AC
|
3 hp
|
Mounting Style
|
DIN Rail, Plate
|
Electrical Operating Durability
|
1,400,000, 1,650,000
|
Maximum Operating Temperature
|
140 Degrees F
|
Number of Auxillary Contacts
|
2
|
Contactor Style
|
IEC
|
Horsepower @ Three Phase - 240V AC
|
7 1/2 hp
|
Horsepower @ Single Phase - 120V AC
|
2 hp
|
Full Load Current - Resistive
|
40 A
|
Maximum Voltage Rating
|
690V AC
|
Terminal Connection Type
|
Screw Clamp Terminals
|
Embedded Surge Suppressor
|
No
|
Includes Auxiliary Contacts
|
Yes
|
Frequency
|
50/60 Hz
|
Horsepower @ Three Phase - 208V AC
|
5 hp
|
Resistance Properties
|
Fire Resistant, Insulation Resistant
|
Number of Normally Open Main Contacts
|
3
|
Full Load Current - Inductive
|
25 A
|
Coil Voltage
|
120V AC
|
Horsepower @ Three Phase - 480V AC
|
15 hp
|
NEMA Enclosure Rating
|
No Enclosure
|
Horsepower @ Three Phase - 600V AC
|
20 hp
|
Climatic Withstand
|
IACS E10; IEC 60947-1 Annex Q category D
|
Mechanical Robustness
|
Vibrations contactor open2 Gn, 5 to 300 Hz; Vibrations contactor closed4 Gn, 5 to 300 Hz; Shocks contactor closed15 Gn for 11 ms; Shocks contactor open8 Gn for 11 ms
|
Hold-In Power Consumption in VA
|
7.5 VA 60 Hz cos phi 0.3 (at 68°F (20°C)); 7 VA 50 Hz cos phi 0.3 (at 68°F (20°C))
|
IP Degree Of Protection
|
IP20 front face IEC 60529
|
Power Pole Contact Composition
|
3 NO
|
Minimum Switching Voltage
|
17 V for signalling circuit
|
Motor Power HP
|
3 hp at 230/240 V AC 60 Hz for 1 phase motors; 5 hp at 200/208 V AC 60 Hz for 3 phase motors; 2 hp at 115 V AC 60 Hz for 1 phase motors; 7.5 hp at 230/240 V AC 60 Hz for 3 phase motors; 15 hp at 460/480 V AC 60 Hz for 3 phase motors; 20 hp at 575/600 V AC 60 Hz for 3 phase motors
|
Pollution Degree
|
3
|
Safety Reliability Level
|
B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1
|
Heat Dissipation
|
2 to 3 W 50/60 Hz
|
Product Certifications
|
DNV; CSA; CCC; UL; GL; LROS (Lloyds register of shipping); BV; RINA; GOST; UKCA
|
Motor Power KW
|
5.5 kW at 220 to 230 V AC 50-60 Hz; 11 kW at 380 to 400 V AC 50-60 Hz; 11 kW at 415 V AC 50-60 Hz; 11 kW at 440 V AC 50-60 Hz; 15 kW at 500 V AC 50-60 Hz; 15 kW at 660 to 690 V AC 50-60 Hz
|
Control Circuit Voltage
|
120 V AC 50/60 Hz
|
Power Dissipation Per Pole
|
1.25 W AC-3; 3.2 W AC-1; 1.25 W AC-3e
|
Product Or Component Type
|
Reversing contactor
|
Associated Fuse Rating
|
10 A gG for signalling circuit conforming to IEC 60947-5-1; 63 A gG at Less than or Equal to 690 V coordination type 1 for power circuit; 40 A gG at Less than or Equal to 690 V coordination type 2 for power circuit
|
Contactor Application
|
Motor control; Resistive load
|
Connections - Terminals
|
Control circuit screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²)flexible without cable end; Control circuit screw clamp terminals 2 0.00 to 0.01 in² (1 to 4 mm²)flexible without cable end; Control circuit screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²)flexible with cable end; Control circuit screw clamp terminals 2 0.00 to 0.00 in² (1 to 2.5 mm²)flexible with cable end; Control circuit screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²)solid; Control circuit screw clamp terminals 2 0.00 to 0.01 in² (1 to 4 mm²)solid; Power circuit screw clamp terminals 1 0.00 to 0.02 in² (2.5 to 10 mm²)flexible without cable end; Power circuit screw clamp terminals 2 0.00 to 0.02 in² (2.5 to 10 mm²)flexible without cable end; Power circuit screw clamp terminals 1 0.00 to 0.02 in² (1 to 10 mm²)flexible with cable end; Power circuit screw clamp terminals 2 0.00 to 0.01 in² (1.5 to 6 mm²)flexible with cable end; Power circuit screw clamp terminals 1 0.00 to 0.02 in² (1.5 to 10 mm²)solid; Power circuit screw clamp terminals 2 0.00 to 0.02 in² (2.5 to 10 mm²)solid
|
Ambient Air Temperature For Storage
|
-76 to 176°F (-60 to 80°C)
|
Product Name
|
TeSys Deca; TeSys Deca
|
Protective Treatment
|
TH IEC 60068-2-30
|
Coil Technology
|
Without built-in suppressor module
|
Auxiliary Contact Composition
|
1 NO + 1 NC
|
Device Presentation
|
Preassembled with reversing power busbar
|
Rated Insulation Voltage
|
Power circuit 690 V IEC 60947-4-1; Power circuit 600 V CSA; Power circuit 600 V UL; Signalling circuit 690 V IEC 60947-1; Signalling circuit 600 V CSA; Signalling circuit 600 V UL
|
Mounting Support
|
Rail; Plate
|
Insulation Resistance
|
Greater than 10 MOhm for signalling circuit
|
Rated Operational Voltage
|
Power circuit Less than or Equal to 690 V AC 25 to 400 Hz; Power circuit Less than or Equal to 300 V DC
|
Rated Impulse Withstand Voltage
|
6 kV IEC 60947
|
Fire Resistance
|
1562°F (850°C) IEC 60695-2-1
|
Interlocking Type
|
Mechanical
|
Conventional Free Air Thermal Current
|
10 A (at 140°F (60°C)) for signalling circuit; 40 A (at 140°F (60°C)) for power circuit
|
Auxiliary Contacts Type
|
Mechanically linked 1 NO + 1 NC IEC 60947-5-1; Mirror contact 1 NC IEC 60947-4-1
|
Poles Description
|
3P
|
Utilisation Category
|
AC-1; AC-3; AC-3e
|
Control Circuit Type
|
AC 50/60 Hz
|
Front Cover
|
With
|
Flame Retardance
|
V1 conforming to UL 94
|
Average Impedance
|
2 mOhm - Ith 40 A 50 Hz for power circuit
|
Operating Altitude
|
0 to 9842.52 ft (0 to 3000 m)
|
Ambient Air Temperature For Operation
|
-40 to 140°F (-40 to 60°C); 140 to 158°F (60 to 70°C) with derating
|
Maximum Operating Rate
|
3600 cyc/h 140°F (60°C)
|
Rated Short Time Withstand Current
|
50 A 104°F (40°C) - 10 min for power circuit; 120 A 104°F (40°C) - 1 min for power circuit; 240 A 104°F (40°C) - 10 s for power circuit; 380 A 104°F (40°C) - 1 s for power circuit; 100 A - 1 s for signalling circuit; 120 A - 500 ms for signalling circuit; 140 A - 100 ms for signalling circuit
|
IRMS Rated Making Capacity
|
140 A AC for signalling circuit conforming to IEC 60947-5-1; 250 A DC for signalling circuit conforming to IEC 60947-5-1; 450 A at 440 V for power circuit conforming to IEC 60947
|
Minimum Switching Current
|
5 mA for signalling circuit
|
Inrush Power in VA
|
70 VA 60 Hz cos phi 0.75 (at 68°F (20°C)); 70 VA 50 Hz cos phi 0.75 (at 68°F (20°C))
|
Rated Operational Current
|
25 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3 for power circuit; 40 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-1 for power circuit
|