Shop All IEC Magnetic Contactors
Schneider Electric
IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A
Mfr # LC1D123G7
Zoro # G0569077
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 12 A
- Full Load Amps-Resistive 16 A
- Number of Poles 3
- Coil Volts 120 V AC
- Height 99 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LC1D123G7
- Zoro # G0569077
- UPC # 785901197430
- Country of Origin Indonesia
- Category IEC Magnetic Contactors
Dimensions
Height | 99 mm |
Width | 45 mm |
Depth | 86 mm |
Working Height | Up to 9842.52 ft |
Description
IEC Magnetic Contactor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Leviton Midway White 2 gang Nylon Duplex Outlet Wall Plate (0PJ82-00W)
- BURNDY One Hole Lug Compress Conct, 350 kcmil, Width: 1.29 in (YA31)
- LUMAPRO 150 ft. 14/3 Cord Storage Reel 0 Outlets (6YF66)
- FLEX-STRUT Angle, Open, 60 deg., 2-Hole (FS-5143-60 E/G)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 32 A, Reversing: No (LC1D32BL)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A (LC1D093BD)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 150 A (LC1D150M7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (LC2D09B7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 80 A, Reversing: No (LC1D80U7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 32 A, Reversing: No (LC1D32F7)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (3RT20161BB443MA0)
- Schneider Electric IEC Magnetic Contactors