Shop All IEC Magnetic Contactors
Schneider Electric
IEC Magnetic Contactor, 3 Poles, 110 V AC, 95 A, Reversing: No
Mfr # LC1D95F7
Zoro # G0569479
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 95 A
- Full Load Amps-Resistive 125 A
- Number of Poles 3
- Coil Volts 110 V AC
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LC1D95F7
- Zoro # G0569479
- UPC # 785901446019
- Country of Origin Czechia
- Category IEC Magnetic Contactors
Dimensions
Height | 5 in |
Width | 3.35 in |
Depth | 5.12 in |
Working Height | Up to 9842.52 ft |
Overall Width | 3.35 in |
Overall Height | 5 in |
Overall Depth | 5.12 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 110V AC, Number of Poles 3, Full Load Current - Inductive 95 A, Full Load Current - Resistive 125 A, Reversing Capability Non-Reversing, Overall Height 5 in, Overall Width 3.35 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys Deca, Number of Auxillary Contacts 2, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Plug-In Bridge Jumper, Copper, Plastic, Red (NSYTRAL43)
- W BOX 1 1/4inX 100' ORG RCWY W/ (0E-RG125100)
- HAMMOND Floor Stand Kit, 12 x 8, Steel/Gray (1481FC8K)
- 3M 16-14 AWG Nylon Locking Fork Terminal #10 Stud PK100 (MNG14-10FLX)
- SCHNEIDER ELECTRIC Magnetic Contactor, 110V AC, 50/60 Hz (LC2D40AF7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 18 A (LC2D18B7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 12 A, Reversing: No (LC1D128G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 40 A, Reversing: Yes (LC2D40ABBE)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (LC1K0901B7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 95 A, Reversing: No (LC1D95G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: Yes (LC2D09G7V)
- Schneider Electric Motor Controls