Shop All IEC Magnetic Contactors
Schneider Electric
IEC Magnetic Contactor, 3 Poles, 110 V AC, 9 A, Reversing: No
Mfr # LC1D09F7
Zoro # G0569549
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 9 A
- Full Load Amps-Resistive 25 A
- Number of Poles 3
- Coil Volts 110 V AC
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # LC1D09F7
- Zoro # G0569549
- UPC # 785901206934
- Country of Origin Indonesia
- Category IEC Magnetic Contactors
Dimensions
Height | 1.97 in |
Width | 3.62 in |
Depth | 4.41 in |
Working Height | Up to 9842.52 ft |
Overall Height | 3.03 in |
Overall Width | 1.77 in |
Overall Depth | 3.39 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 110V AC, Number of Poles 3, Full Load Current - Inductive 9 A, Full Load Current - Resistive 25 A, Reversing Capability Non-Reversing, Overall Height 3.03 in, Overall Width 1.77 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys Deca, Number of Auxillary Contacts 2, Contactor Style IEC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGMA ELECTRIC Extension Ring, Ring Accessory, 1 Gang, Die-Cast Metal (14223)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C2555A.41.10)
- SCHNEIDER ELECTRIC Pilot Light, Incan, Red, 110-120V (9001SKP1R31)
- WIEGMANN Fiberglass Enclosure, 12 in H, 10 in W, 5 in D, NEMA 12, 4X, 6P, Hinged (HW-J121005CHTLWW)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 208 V AC, 9 A, Reversing: No (LC1D09LE7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 to 60 V AC/DC, 32 A, Reversing: No (LC1D32BNE)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A (LC1D093BD)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 to 60 V AC/DC, 65 A, Reversing: No (LC1D65ABNE)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 220 V AC, 9 A (LC1K090087M7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 80 A (LC1D80004G6)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 65 A (LC1D65A6B7)
- Schneider Electric Motor Controls