Shop All IEC Magnetic Contactors
Schneider Electric
IEC Magnetic Contactor, 3 Poles, 110 V AC, 80 A
Mfr # LC1D80F7
Zoro # G0850416
product price: $388.99
/ea
Free Shipping & Returns
$388.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 80 A
- Full Load Amps-Resistive 125 A
- Number of Poles 3
- Coil Volts 110 V AC
- HP @ 1 Phase - 120V 7 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LC1D80F7
- Zoro # G0850416
- UPC # 785901207986
- Country of Origin Czechia
- Category IEC Magnetic Contactors
Dimensions
Height | 127 mm |
Width | 85 mm |
Depth | 130 mm |
Working Height | Up to 9842.52 ft |
Description
IEC Magnetic Contactor
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIDGEPORT FITTINGS Coupling, Steel, 2" Trade Size (235-SLP)
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangular, Diffuse (XUDA1PSML2)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 8A, 125V AC, Indicating, 10kA at 125V AC (BP/T-8)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Accessories, Male Closure Cap, For 20A 4- Wire, Gray Non-Metallic (PC420)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 25 A, Reversing: Yes (LC2D25B7V)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 6 A, Reversing: No (LP1K0601BD)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (LC1D09BL)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 110 V AC, 6 A, Reversing: No (LC1K0610F7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A (LC2D129B7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (LC1K0901B7)
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 40 A, Reversing: No (XTCE040D00B)
- Schneider Electric Motor Controls