Full Load Amps-Inductive
|
780 A
|
Item
|
IEC Magnetic Contactor
|
Full Load Amps-Resistive
|
1600 A
|
Coil Volts
|
110 V AC
|
Number of Poles
|
3
|
Aux. Contact Configuration
|
3NO
|
Standards
|
EN 60947-1; JIS C8201-4-1; IEC 60947-4-1; IEC 60947-1; EN 60947-4-1
|
Series
|
LC1F
|
Application
|
Motor Control, Resistive Load
|
Power dissipation per pole
|
250 W AC-1; 60 W AC-3
|
contactor application
|
Resistive load; Motor control
|
Operating altitude
|
9842.52 ft (3000 m) without derating
|
Inrush power in VA
|
2100 VA, 40...400 Hz 0.9 68 °F (20 °C))
|
Motor power kW
|
450 kW at 1000 V AC 50/60 Hz (AC-3); 400 kW at 380...400 V AC 50/60 Hz (AC-3); 425 kW at 415 V AC 50/60 Hz (AC-3); 425 kW at 440 V AC 50/60 Hz (AC-3); 450 kW at 500 V AC 50/60 Hz (AC-3); 475 kW at 660...690 V AC 50/60 Hz (AC-3); 220 kW at 220...230 V AC 50/60 Hz (AC-3); 110 kW at 400 V AC 50/60 Hz (AC-4)
|
[Ie] rated operational current
|
1600 A (at <104 °F (40 °C)) at <= 440 V AC AC-1; 780 A (at <131 °F (55 °C)) at <= 440 V AC AC-3
|
[Uimp] rated impulse withstand voltage
|
8 kV
|
motor power range
|
250 to 500 kW 380 to 440 V 3 phase; 110 to 220 kW 200 to 240 V 3 phase; 250 to 500 kW 480 to 500 V 3 phase
|
power pole contact composition
|
3 NO
|
Maximum operating rate
|
600 cyc/h 131 °F (55 °C)
|
[Ui] rated insulation voltage
|
1000 V IEC 60947-4-1; 1500 V VDE 0110 group C
|
Range
|
TeSys
|
[Ue] rated operational voltage
|
<= 1000 V AC 50/60 Hz; <= 460 V DC
|
Motor starter type
|
Direct on-line contactor
|
Average impedance
|
0.1 mOhm - Ith 1600 A 50 Hz
|
protective treatment
|
TH
|
[Uc] control circuit voltage
|
110 V AC 40...400 Hz
|
Mounting Support
|
Plate
|
Connections - terminals
|
Control circuit screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²)flexible without cable end; Control circuit screw clamp terminals 2 0.00 to 0.01 in² (1 to 4 mm²)flexible without cable end; Control circuit screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²)flexible with cable end; Control circuit screw clamp terminals 2 0.00 to 0.00 in² (1 to 2.5 mm²)flexible with cable end; Control circuit screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²)solid without cable end; Control circuit screw clamp terminals 2 0.00 to 0.01 in² (1 to 4 mm²)solid without cable end; Power circuit bar 2 100 x 5 mm; Power circuit bolted connection
|
Mechanical durability
|
5 Mcycles
|
Range of Product
|
TeSys F
|
Product certifications
|
UL; RINA; ABS; CB; RMRoS; CSA; LROS (Lloyds register of shipping); DNV; BV; UKCA
|
[Icw] rated short-time withstand current
|
3000 A 104 °F (40 °C) - 3 min; 6250 A 104 °F (40 °C) - 10 s; 5600 A 104 °F (40 °C) - 30 s; 4600 A 104 °F (40 °C) - 1 min; 2200 A 104 °F (40 °C) - 10 min
|
Heat dissipation
|
44 W
|
Contactor coil voltage
|
110 V AC standard; 120 V AC standard
|
Control circuit voltage limits
|
Operational 0.85...1.1 Uc 40...400 Hz 131 °F (55 °C)); Drop-out 0.2...0.4 Uc 40...400 Hz 131 °F (55 °C))
|
[Ith] conventional free air thermal current
|
1600 A (at 104 °F (40 °C))
|
Tightening torque
|
Control circuit 10.62 lbf.in (1.2 N.m); Power circuit 513.34 lbf.in (58 N.m)
|
Associated fuse rating
|
1600 A gG at <= 440 V; 800 A aM at <= 440 V
|
IP degree of protection
|
IP20 front face with shrouds IEC 60529; IP20 front face with shrouds VDE 0106
|
Product or Component Type
|
Contactor
|
Ambient air temperature for operation
|
23 to 131 °F (-5 to 55 °C)
|
Rated breaking capacity
|
6240 A conforming to IEC 60947-4-1
|
Ambient Air Temperature for Storage
|
-76 to 176 °F (-60 to 80 °C)
|
Operating time
|
40...80 ms closing; 130...230 ms opening
|
Permissible ambient air temperature around the device
|
-40 to 158 °F (-40 to 70 °C)
|
Overvoltage category
|
III
|
Hold-in power consumption in VA
|
50 VA, 40...400 Hz 0.9 68 °F (20 °C))
|
Utilisation category
|
AC-4; AC-1; AC-3
|
Control Circuit Type
|
AC 40...400 Hz
|
Compatibility code
|
LC1F
|
poles description
|
3P
|
Net Weight
|
39.5 kg
|
IP Rating
|
IP20
|
Electrical Connection
|
Control Circuit: Screw Clamp Terminals, Power Circuit: Bar, Bolted Connection
|
Rated Breaking Capacity
|
6240 A
|
Tightening Torque
|
1.2 Nm (Control Circuit,) 58 Nm (Power Circuit)
|
Overvoltage Category
|
CAT III
|
Watts Loss
|
44W
|
Rated Voltage
|
1000V AC, 460V DC
|
Thermal Amperage
|
1600 A (at 40°C)
|
Operating Speed
|
600 cycles per hr
|
Impedance
|
0.1 mOhm
|
Mounts On
|
Plate
|
Fuse Amps
|
800 A (aM Fuse), 1600 A (gG Fuse)
|
Control Circuit Voltage Limits
|
Operational: 0.85 to 1.1 Uc (at 55°C 40 to 400 Hz), Drop-Out: 0.2 to 0.4 Uc (at 55°C 40 to 400 Hz)
|
Max. Operating Watts
|
450 kW (at 1000V AC 50/60 Hz AC-3), 400 kW (at 380 to 400V AC 50/60 Hz AC-3), 425 kW (at 415V AC 50/60 Hz AC-3), 425 kW (at 440V AC 50/60 Hz AC-3), 450 kW (at 500V AC 50/60 Hz AC-3), 475 kW (at 660 to 690V AC 50/60 Hz AC-3), 220 kW (at 220 to 230V AC 50/60 Hz AC-3), 110 kW (at 400V AC 50/60 Hz AC-4)
|
Inrush VA
|
2100 VA
|
Environmental Attributes
|
Mercury Free
|
Mechanical Durability
|
5 Mcycles
|
Rated Short-Time Withstand Current
|
3000 A (40°C for 3 min), 6250 A (at 40°C for 10 s), 5600 A (at 40°C for 30 s), 4600 A (at 40°C for 1 min), 2200 A (at 40°C for 10 min)
|
Hold VA
|
50 VA
|
Rated Insulation Volts
|
1000/1500V
|
Operating Time
|
40 to 80 ms (Closing), 130 to 230 ms (Opening)
|
Impulse Withstand Voltage
|
8 kV
|