Item
|
IEC Magnetic Contactor
|
Full Load Amps-Inductive
|
40 A
|
Full Load Amps-Resistive
|
60 A
|
Number of Poles
|
3
|
Coil Volts
|
110 V AC
|
HP @ 1 Phase - 240V
|
5 hp
|
HP @ 3 Phase - 208V
|
10 hp
|
HP @ 3 Phase - 575V
|
30 hp
|
HP @ 3 Phase - 240V
|
10 hp
|
HP @ 3 Phase - 480V
|
30 hp
|
Aux. Contact Configuration
|
1NO/1NC
|
Series
|
LC1D
|
Standards
|
EN 60947-5-1, IEC 60947-5-1, EN 60947-4-1, UL 508, IEC 60947-4-1, CSA C22.2 No 14, CCC, CSA, GL, RINA, UL, DNV, LROS, GOST, BV
|
Max. Operating Watts
|
18.5 kW (at 380 to 400V AC 50 Hz AC-3), 22 kW (at 500V AC 50 Hz AC-3), 30 kW (at 660 to 690V AC 50 Hz) AC-3), 22 kW (at 1000V AC 50 Hz AC-3), 22 kW (at 415V AC 50 Hz AC-3), 22 kW (at 440V AC 50 Hz) AC-3), 11 kW (at 220 to 230V AC 50 Hz AC-3), 9 kW (at 400V AC 50 Hz AC-4), 18.5 kW (at 380 to 400V AC 50 Hz AC-3e), 22 kW (at 500V AC 50 Hz AC-3e), 30 kW (at 660 to 690V AC 50 Hz AC-3e), 22 kW(at 1000V AC 50 Hz AC-3e), 22 kW(at 415V AC 50 Hz AC-3e), 22 kW (at 440V AC 50 Hz AC-3e), 11 kW(at 220 to 230V AC 50 Hz AC-3e)
|
Fire Rating
|
UL 94 V1
|
Electrical Connection
|
Screw Clamp Terminals
|
Net Weight
|
1.4 kg
|
Tightening Torque
|
1.7 Nm (Control Circuit), 5 Nm (Power Circuit)
|
Mechanical Durability
|
6 Mcycles
|
Shock Resistance
|
15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
|
Vibration Resistance
|
4 G (Contactor Closed), 2 G (Contactor Open)
|
Fuse Amps
|
10 A (Control Circuit), 80 A (Type 1 and 2 Power Circuit)
|
Rated Insulation Volts
|
600/690V
|
Rated Voltage
|
690V AC
|
Switching Current
|
5 mA (Control Circuit)
|
Inrush VA
|
140 VA (at 20°C), 160 VA (at 20°C)
|
IP Rating
|
IP2X
|
Application
|
Motor Control, Resistive Load
|
Operating Speed
|
3600 cycles per hr
|
Switching Voltage
|
17 V (Control Circuit)
|
Max. Temperature
|
850°C
|
Overvoltage Category
|
CAT III
|
Mounts On
|
Plate, Rail
|
Features
|
Without Built-In Bi-Directional Peak Limiting Diode Suppressor
|
Impulse Withstand Voltage
|
8 kV
|
Hold VA
|
13 VA (at 60 Hz 20°C), 15 VA (at 50 Hz 20°C)
|
Rated Making Capacity
|
800 A @ 440V (Power Circuit), 140 A (AC Control Circuit)
|
Operating Time
|
4 to 19 ms (Opening), 12 to 26 ms (Closing)
|
Rated Breaking Capacity
|
800 A @ 440V
|
Non-Overlap Time
|
1.5 ms
|
Control Circuit Voltage Limits
|
Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 50/60 Hz); Operational AC: 0.8 to 1.1 Uc (at -40 to 60°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz), 1 to 1.1 Uc (at 60 to 70°C 50/60 Hz)
|
Environmental Attributes
|
Mercury Free, PVC Free, Toxic Heavy Metal Free
|
Watts Loss
|
4 to 5W
|
Includes Protective Cover
|
Yes
|
Insulation Resistance Range
|
Greater Than 10 Mohms (Control Circuit)
|
Thermal Amperage
|
10 A (at 60°C Control Circuit), 60 A (at 60°C Power Circuit)
|
Product Certifications
|
CCC; CSA; GL; RINA; UL; DNV; LROS (Lloyds register of shipping); GOST; BV
|
Mounting Support
|
Rail; Plate
|
Poles Description
|
3P
|
Associated Fuse Rating
|
10 A gG for control circuit conforming to IEC 60947-5-1; 80 A gG at Less than or Equal to 690 V coordination type 1 for power circuit; 80 A gG at Less than or Equal to 690 V coordination type 2 for power circuit
|
Auxiliary Contact Composition
|
1 NO + 1 NC
|
Power Dissipation Per Pole
|
5.4 W AC-1; 2.4 W AC-3; 2.4 W AC-3e
|
IRMS Rated Making Capacity
|
800 A at 440 V for power circuit conforming to IEC 60947; 140 A AC for control circuit conforming to IEC 60947-5-1
|
Rated Insulation Voltage
|
Control circuit 600 V CSA; Control circuit 600 V UL; Power circuit 600 V CSA; Power circuit 600 V UL; Control circuit 690 V IEC 60947-1; Power circuit 690 V IEC 60947-1
|
Flame Retardance
|
V1 conforming to UL 94
|
Rated Operational Voltage
|
Power circuit Less than or Equal to 690 V AC 25 to 400 Hz
|
Rated Operational Current
|
40 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3 for power circuit; 60 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-1 for power circuit; 40 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3e for power circuit
|
Inrush Power in VA
|
140 VA cos phi 0.75 (at 68°F (20°C)); 160 VA cos phi 0.75 (at 68°F (20°C))
|
Control Circuit Voltage
|
110 V AC 50/60 Hz
|
Product Or Component Type
|
Contactor
|
Auxiliary Contacts Type
|
Mechanically linked 1 NO + 1 NC IEC 60947-5-1; Mirror contact 1 NC IEC 60947-4-1
|
Pole Contact Composition
|
3 NO
|
Motor Power KW
|
18.5 kW at 380 to 400 V AC 50 Hz (AC-3); 22 kW at 500 V AC 50 Hz (AC-3); 30 kW at 660 to 690 V AC 50 Hz (AC-3); 22 kW at 1000 V AC 50 Hz (AC-3); 22 kW at 415 V AC 50 Hz (AC-3); 22 kW at 440 V AC 50 Hz (AC-3); 11 kW at 220 to 230 V AC 50 Hz (AC-3); 9 kW at 400 V AC 50 Hz (AC-4); 18.5 kW at 380 to 400 V AC 50 Hz (AC-3e); 22 kW at 500 V AC 50 Hz (AC-3e); 30 kW at 660 to 690 V AC 50 Hz (AC-3e); 22 kW at 1000 V AC 50 Hz (AC-3e); 22 kW at 415 V AC 50 Hz (AC-3e); 22 kW at 440 V AC 50 Hz (AC-3e); 11 kW at 220 to 230 V AC 50 Hz (AC-3e)
|
Utilisation Category
|
AC-3; AC-1; AC-4; AC-2; AC-3e
|
Hold-In Power Consumption in VA
|
13 VA 60 Hz cos phi 0.3 (at 68°F (20°C)); 15 VA 50 Hz cos phi 0.3 (at 68°F (20°C))
|
IP Degree Of Protection
|
IP2X IEC 60529; IP2X VDE 0106
|
Connections - Terminals
|
Control circuit: screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: rigid; Control circuit: screw clamp terminals 2 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: rigid; Control circuit: screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: flexible without cable end; Control circuit: screw clamp terminals 2 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: flexible without cable end; Control circuit: screw clamp terminals 1 0.00 to 0.00 in² (1 to 2.5 mm²) - cable stiffness: flexible with cable end; Control circuit: screw clamp terminals 2 0.00 to 0.00 in² (1 to 2.5 mm²) - cable stiffness: flexible with cable end; Power circuit: screw terminals 1 0.00 to 0.04 in² (2.5 to 25 mm²) - cable stiffness: rigid; Power circuit: screw terminals 2 0.00 to 0.02 in² (2.5 to 16 mm²) - cable stiffness: rigid; Power circuit: screw terminals 1 0.00 to 0.04 in² (2.5 to 25 mm²) - cable stiffness: flexible without cable end; Power circuit: screw terminals 2 0.00 to 0.02 in² (2.5 to 16 mm²) - cable stiffness: flexible without cable end; Power circuit: screw terminals 1 0.00 to 0.04 in² (2.5 to 25 mm²) - cable stiffness: flexible with cable end; Power circuit: screw terminals 2 0.00 to 0.02 in² (2.5 to 10 mm²) - cable stiffness: flexible with cable end
|
Contactor Application
|
Motor control; Resistive load
|
Operating Altitude
|
0 to 9842.52 ft (0 to 3000 m)
|
Minimum Switching Voltage
|
17 V for control circuit
|
Climatic Withstand
|
IACS E10 exposure to damp heat
|
Rated Impulse Withstand Voltage
|
8 kV IEC 60947
|
Protective Cover
|
With
|
Conventional Free Air Thermal Current
|
10 A (at 140°F (60°C)) for control circuit; 60 A (at 140°F (60°C)) for power circuit
|
Maximum Horse Power Rating
|
3 hp at 115 V AC 60 Hz for 1 phase motors; 5 hp at 230/240 V AC 60 Hz for 1 phase motors; 10 hp at 200/208 V AC 60 Hz for 3 phase motors; 10 hp at 230/240 V AC 60 Hz for 3 phase motors; 30 hp at 460/480 V AC 60 Hz for 3 phase motors; 30 hp at 575/600 V AC 60 Hz for 3 phase motors
|
Insulation Resistance
|
Greater than 10 MOhm for control circuit
|
Safety Reliability Level
|
B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1
|
Maximum Operating Rate
|
3600 cyc/h 140°F (60°C)
|
Control Circuit Type
|
AC 50/60 Hz
|
Coil Technology
|
Without built-in bidirectional peak limiting diode suppressor
|
Minimum Switching Current
|
5 mA for control circuit
|
Fire Resistance
|
1562°F (850°C) IEC 60695-2-1
|
Heat Dissipation
|
4 to 5 W at 50/60 Hz for control circuit
|
Mechanical Robustness
|
Shocks contactor opened 10 Gn for 11 ms); Shocks contactor closed 15 Gn for 11 ms); Vibrations contactor opened 2 Gn, 5 to 300 Hz); Vibrations contactor closed 4 Gn, 5 to 300 Hz)
|