Item
|
IEC Magnetic Contactor
|
Full Load Amps-Inductive
|
40 A
|
Full Load Amps-Resistive
|
60 A
|
Number of Poles
|
3
|
Coil Volts
|
110 V AC
|
HP @ 1 Phase - 240V
|
5 hp
|
HP @ 3 Phase - 208V
|
10 hp
|
HP @ 3 Phase - 240V
|
10 hp
|
HP @ 3 Phase - 575V
|
30 hp
|
HP @ 3 Phase - 480V
|
30 hp
|
Aux. Contact Configuration
|
1NO/1NC
|
Standards
|
CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, IEC 60335-1, CCC, CSA, GOST, UL, THIEC 60068-2-30
|
Includes
|
Everlink Power Connections
|
Series
|
LC1D
|
Features
|
Without Built-In Suppressor Module
|
Overvoltage Category
|
CAT III
|
Includes Protective Cover
|
Yes
|
Fuse Amps
|
10 A (Signalling Circuit), 80 A (Type 1 Power Circuit), 80 A (Type 2 Power Circuit)
|
Control Circuit Voltage Limits
|
Drop-Out AC: 0.3 to 0.6 Uc (at -40 to 70°C 50/60 Hz); Operational AC: 0.8 to 1.1 Uc (at -40 to 60°C 50 Hz), 0.85 to 1.1 Uc (at -40 to 60°C 60 Hz), 1 to 1.1 Uc (at 60 to 70°C 50/60 Hz)
|
Switching Current
|
5 mA (Signalling Circuit)
|
Electrical Durability
|
1.4 Mcycles (60 A, AC-1, Less than 440 V); 1.5 Mcycles (40 A, AC-3, Less than 440 V); 1.5 Mcycles (40 A, AC-3e, Less than 440 V)
|
Operating Speed
|
3600 cycles per hr
|
Insulation Resistance Range
|
Greater Than 10 MOhms (Signalling Circuit)
|
Inrush VA
|
140 VA (at 60 Hz 20°C), 160 VA (at 50 Hz 20°C)
|
Tightening Torque
|
1.7 Nm (Control Circuit), 2.5 to 8 Nm (Power Circuit)
|
Rated Breaking Capacity
|
800 A @ 440V
|
Switching Voltage
|
17 V (Signalling Circuit)
|
Impedance
|
1.5 mOhm
|
Max. Operating Watts
|
18.5 kW (at 380 to 400V AC 50/60 Hz AC-3), 11 kW (at 220 to 230V AC 50/60 Hz AC-3), 22 kW (at 415 to 440V AC 50/60 Hz AC-3), 22 kW (at 500V AC 50/60 Hz AC-3), 30 kW (at 660 to 690V AC 50/60 Hz AC-3), 9 kW (at 400V AC 50/60 Hz AC-4), 18.5 kW (at 380 to 400V AC 50/60 Hz AC-3e), 11 kW (at 220 to 230V AC 50/60 Hz AC-3e), 22 kW (at 415 to 440V AC 50/60 Hz AC-3e), 22 kW (at 500V AC 50/60 Hz AC-3e), 30 kW (at 660 to 690V AC 50/60 Hz AC-3e)
|
Rated Short-Time Withstand Current
|
320 A (at 40°C for 10 s Power Circuit), 720 A (at 40°C for 1 s Power Circuit), 72 A (at 40°C for 10 min Power Circuit), 165 A (at 40°C for 1 min Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
|
Shock Resistance
|
10 G for 11 ms (Contactor Open), 15 G for 11 ms (Contactor Closed)
|
Mounts On
|
Plate, Rail
|
Vibration Resistance
|
4 G (Contactor Closed), 2 G (Contactor Open)
|
Rated Making Capacity
|
140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit), 800 A @ 440V (Power Circuit)
|
Environmental Attributes
|
Mercury Free, PVC Free, Toxic Heavy Metal Free, Pollution Degree 3
|
Max. Temperature
|
850°C
|
Watts Loss
|
4 to 5W
|
Signalling Circuit Frequency
|
25 to 400 Hz
|
Net Weight
|
0.85 kg
|
Impulse Withstand Voltage
|
6 kV
|
IP Rating
|
IP20
|
Rated Voltage
|
690V AC, 300V DC
|
Rated Insulation Volts
|
600/690V
|
Non-Overlap Time
|
1.5 ms
|
Thermal Amperage
|
10 A (at 60°C Signalling Circuit), 60 A (at 60°C Power Circuit)
|
Fire Rating
|
UL 94 V1
|
Application
|
Motor Control, Resistive Load
|
Operating Time
|
4 to 19 ms (Opening), 12 to 26 ms (Closing)
|
Mechanical Durability
|
6 Mcycles
|
Hold VA
|
13 VA (at 60 Hz 20°C), 15 VA (at 50 Hz 20°C)
|
Electrical Connection
|
Screw Clamp Terminals
|
Motor Power KW
|
18.5 kW at 380 to 400 V AC 50/60 Hz (AC-3); 11 kW at 220 to 230 V AC 50/60 Hz (AC-3); 22 kW at 415 to 440 V AC 50/60 Hz (AC-3); 22 kW at 500 V AC 50/60 Hz (AC-3); 30 kW at 660 to 690 V AC 50/60 Hz (AC-3); 9 kW at 400 V AC 50/60 Hz (AC-4); 18.5 kW at 380 to 400 V AC 50/60 Hz (AC-3e); 11 kW at 220 to 230 V AC 50/60 Hz (AC-3e); 22 kW at 415 to 440 V AC 50/60 Hz (AC-3e); 22 kW at 500 V AC 50/60 Hz (AC-3e); 30 kW at 660 to 690 V AC 50/60 Hz (AC-3e)
|
Pole Contact Composition
|
3 NO
|
Product Certifications
|
CCC; CSA; GOST; UL
|
Rated Short Time Withstand Current
|
320 A 104°F (40°C) - 10 s for power circuit; 720 A 104°F (40°C) - 1 s for power circuit; 72 A 104°F (40°C) - 10 min for power circuit; 165 A 104°F (40°C) - 1 min for power circuit; 100 A - 1 s for signalling circuit; 120 A - 500 ms for signalling circuit; 140 A - 100 ms for signalling circuit
|
Poles Description
|
3P
|
Auxiliary Contacts Type
|
Mechanically linked 1 NO + 1 NC IEC 60947-5-1; Mirror contact 1 NC IEC 60947-4-1
|
Mounting Support
|
Rail; Plate
|
IRMS Rated Making Capacity
|
140 A AC for signalling circuit conforming to IEC 60947-5-1; 250 A DC for signalling circuit conforming to IEC 60947-5-1; 800 A at 440 V for power circuit conforming to IEC 60947
|
Pollution Degree
|
3
|
Contact Compatibility
|
M2
|
IP Degree Of Protection
|
IP20 front face IEC 60529
|
Rated Operational Current
|
60 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-1 for power circuit; 40 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3 for power circuit; 40 A (at Less than 140°F (60°C)) at Less than or Equal to 440 V AC AC-3e for power circuit
|
Rated Impulse Withstand Voltage
|
6 kV IEC 60947
|
Connections - Terminals
|
Control circuit: screw clamp terminals 2 0.00 to 0.00 in² (1 to 2.5 mm²) - cable stiffness: flexible with cable end; Control circuit: screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: flexible without cable end; Control circuit: screw clamp terminals 2 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: flexible without cable end; Control circuit: screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: flexible with cable end; Control circuit: screw clamp terminals 1 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: solid without cable end; Control circuit: screw clamp terminals 2 0.00 to 0.01 in² (1 to 4 mm²) - cable stiffness: solid without cable end; Power circuit: screw connection 1 0.00 to 0.05 in² (1 to 35 mm²) - cable stiffness: flexible without cable end; Power circuit: screw connection 2 0.00 to 0.04 in² (1 to 25 mm²) - cable stiffness: flexible without cable end; Power circuit: screw connection 1 0.00 to 0.05 in² (1 to 35 mm²) - cable stiffness: flexible with cable end; Power circuit: screw connection 2 0.00 to 0.04 in² (1 to 25 mm²) - cable stiffness: flexible with cable end; Power circuit: screw connection 1 0.00 to 0.05 in² (1 to 35 mm²) - cable stiffness: solid without cable end; Power circuit: screw connection 2 0.00 to 0.04 in² (1 to 25 mm²) - cable stiffness: solid without cable end
|
Minimum Switching Voltage
|
17 V for signalling circuit
|
Maximum Operating Rate
|
3600 cyc/h 140°F (60°C)
|
Operating Altitude
|
0 to 9842.52 ft (0 to 3000 m)
|
Heat Dissipation
|
4 to 5 W at 50/60 Hz
|
Average Impedance
|
1.5 mOhm - Ith 60 A 50 Hz for power circuit
|
Minimum Switching Current
|
5 mA for signalling circuit
|
Control Circuit Type
|
AC 50/60 Hz standard
|
Mechanical Robustness
|
Vibrations contactor open 2 Gn, 5 to 300 Hz); Vibrations contactor closed 4 Gn, 5 to 300 Hz); Shocks contactor closed 15 Gn for 11 ms); Shocks contactor open 10 Gn for 11 ms)
|
Rated Insulation Voltage
|
Power circuit 600 V CSA; Power circuit 600 V UL; Signalling circuit 690 V IEC 60947-1; Signalling circuit 600 V CSA; Signalling circuit 600 V UL; Power circuit 690 V IEC 60947-4-1
|
Contactor Application
|
Resistive load; Motor control
|
Permissible Ambient Air Temperature Around The Device
|
-40 to 140°F (-40 to 60°C); 140 to 158°F (60 to 70°C) with derating
|
Utilisation Category
|
AC-4; AC-1; AC-3; AC-3e
|
Protective Treatment
|
THIEC 60068-2-30
|
Auxiliary Contact Composition
|
1 NO + 1 NC
|
Fire Resistance
|
1562°F (850°C) IEC 60695-2-1
|
Flame Retardance
|
V1 conforming to UL 94
|
Product Or Component Type
|
Contactor
|
Inrush Power in VA
|
140 VA 60 Hz cos phi 0.75 (at 68°F (20°C)); 160 VA 50 Hz cos phi 0.75 (at 68°F (20°C))
|
Safety Reliability Level
|
B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1; B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1
|
Rated Operational Voltage
|
Power circuit Less than or Equal to 690 V AC 25 to 400 Hz; Power circuit Less than or Equal to 300 V DC
|
Maximum Horse Power Rating
|
5 hp at 230/240 V AC 50/60 Hz for 1 phase motors; 10 hp at 230/240 V AC 50/60 Hz for 3 phase motors; 30 hp at 575/600 V AC 50/60 Hz for 3 phase motors; 10 hp at 200/208 V AC 50/60 Hz for 3 phase motors; 3 hp at 115 V AC 50/60 Hz for 1 phase motors; 30 hp at 460/480 V AC 50/60 Hz for 3 phase motors
|
Control Circuit Voltage
|
110 V AC 50/60 Hz
|
Associated Fuse Rating
|
10 A gG for signalling circuit conforming to IEC 60947-5-1; 80 A gG at Less than or Equal to 690 V coordination type 1 for power circuit; 80 A gG at Less than or Equal to 690 V coordination type 2 for power circuit
|
Insulation Resistance
|
Greater than 10 MOhm for signalling circuit
|
Protective Cover
|
With
|
Conventional Free Air Thermal Current
|
10 A (at 140°F (60°C)) for signalling circuit; 60 A (at 140°F (60°C)) for power circuit
|
Power Dissipation Per Pole
|
2.4 W AC-3; 5.4 W AC-1; 2.4 W AC-3e
|
Climatic Withstand
|
IACS E10 exposure to damp heat; IEC 60947-1 Annex Q category D exposure to damp heat
|
Hold-In Power Consumption in VA
|
13 VA 60 Hz cos phi 0.3 (at 68°F (20°C)); 15 VA 50 Hz cos phi 0.3 (at 68°F (20°C))
|