Shop All IEC Magnetic Contactors
Schneider Electric
IEC Magnetic Contactor, 24V DC, 50 Hz
Mfr # LC1D95BD
Zoro # G310070318
product price: $523.99
/ea
Free Shipping & Returns
$523.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Standards EN/IEC 60947-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, GB/T 14048.4
- IP Rating IP20
- Series TeSys Deca
- Horsepower @ Three Phase - 600V AC 60 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LC1D95BD
- Zoro # G310070318
- UPC # 3389110450576
- Country of Origin Czechia
- Category IEC Magnetic Contactors
Dimensions
Overall Width | 3.35 in |
Overall Height | 5 in |
Overall Depth | 7.32 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 150 A, Full Load Current - Resistive 200 A, Reversing Capability Non-Reversing, Overall Height 5 in, Overall Width 3.35 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys Deca, Number of Auxillary Contacts 2, Contactor Style IEC, Horsepower @ Three Phase - 240V AC 30 hp
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Cleat, Polymer, 1-Hole Configuration (10 Pack), 10PK (CCPL1H3238-X)
- MERSEN Open Fuse Block, J UL Class, 2 Poles, 60A Amp Range, 600V AC/DC Volt Rating (60607J)
- NVENT HOFFMAN Perforated Panels, Fits 20x20, Gray, Ste (A20P20PP)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A (LP5K09013BW3)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 20 A (LC1DT20G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 25 A (LC1DT25BD)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 24 V DC, 32 A (LC1DT326BL)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 480 V AC, 50 A, Reversing: No (LC1D50AT7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 to 60 V AC/DC, 18 A, Reversing: No (LC1D18BNE)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (LC2K0901B7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 to 130 V AC/DC, 18 A, Reversing: Yes (LC2D18EHE)
- Schneider Electric Motor Controls