Shop All IEC Magnetic Contactors
Schneider Electric
IEC Magnetic Contactor, 24V DC, 50 Hz
Mfr # LC1D40A6BD
Zoro # G710070215
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- IP Rating IP20
- Series TeSys Deca
- Standards CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60335-1, IEC 60947-4-1, IEC 60947-5-1, UL 508
- Horsepower @ Three Phase - 480V AC 30 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LC1D40A6BD
- Zoro # G710070215
- UPC # 3389119408615
- Country of Origin France
- Category IEC Magnetic Contactors
Dimensions
Overall Height | 4.8 in |
Overall Depth | 4.72 in |
Overall Width | 2.17 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 150 A, Full Load Current - Resistive 200 A, Reversing Capability Non-Reversing, Overall Height 4.8 in, Overall Width 2.17 in, Terminal Connection Type Screw Terminals, Mounting Style DIN Rail, Plate, Series TeSys Deca, Number of Auxillary Contacts 2, Contactor Style IEC, Horsepower @ Three Phase - 240V AC 10 hp
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Insulated Connector, 1-1/4 In., 45 Deg (3565)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 60A, 250V AC, Non-Indicating (FRN-R-60)
- APPLETON ELECTRIC Reducing Bushing, Haz, Stl, 1-1/2 to 1/2In (RB150-50)
- PROSKIT LED Visual Fault Locator (MT-7501E)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A (LP1K0901BD3)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 600 V AC, 25 A (LC1D25X7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: No (LC1D09B7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: Yes (LC2K1210B7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 40 A, Reversing: No (LC1D40ABD)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: Yes (LC2K0901U7)
- SCHNEIDER ELECTRIC IEC Mini Magnetic Contactor, 3 Poles, 24 V AC, 6 A, Reversing: No (LC1K0610B7)
- Schneider Electric IEC Magnetic Contactors