Shop All IEC Magnetic Contactors
Schneider Electric
IEC Magnetic Contactor, 24V DC, 50 Hz
Mfr # LC1D258BL
Zoro # G610070292
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 4
- Series TeSys Deca
- IP Rating IP20
- Standards CSA C22.2 No 60947-4-1, CSA C22.2 No 60947-5-1, EN 60947-4-1, EN 60947-5-1, GB/T 14048.4, IEC 60947-4-1, IEC 60947-5-1, UL 60947-4-1, UL 60947-5-1
- Resistance Properties Fire Resistant, Insulation Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # LC1D258BL
- Zoro # G610070292
- UPC # 3389110453522
- Country of Origin Indonesia
- Category IEC Magnetic Contactors
Dimensions
Overall Height | 3.58 in |
Overall Width | 1.77 in |
Overall Depth | 4.21 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 4, Full Load Current - Inductive 150 A, Full Load Current - Resistive 200 A, Reversing Capability Non-Reversing, Overall Height 3.58 in, Overall Width 1.77 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys Deca, Number of Auxillary Contacts 2, Contactor Style IEC, Phase Three, Maximum Voltage Rating 690V AC
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, HOM, 6 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM612L100RBCP)
- MULBERRY Number of Gangs: 2 Steel, Smooth Semi-Gloss Finish, White (86180)
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 60 A, NEMA 1 (DH362FGK)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/16" Inside Diameter - 100' Length - Red (HS352-S100-RED)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 80 A (LC2D80G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 50 A (LC2D50G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 18 A (LC1D183BL)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: No (LC1D09U7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 V AC, 9 A (LC1K0610E7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 110 V AC, 80 A (LC1D80008F7)
- SCHNEIDER Easy TeSys, 3 Poles, 240 V AC, 12 A, Reversing: No (DPE12U7)
- Schneider Electric Motor Controls