Shop All IEC Magnetic Contactors
Schneider Electric
IEC Magnetic Contactor, 24V AC, 50/60 Hz
Mfr # LC1D95B7
Zoro # G810070382
product price: $434.99
/ea
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 3
- Standards CSA C22.2 No 60947-4-1, CSA C22.2 No 60947-5-1, EN/IEC 60947-1, EN/IEC 60947-4-1, EN/IEC 60947-5-1, GB/T 14048.4, UL 60947-4-1, UL 60947-5-1
- Series TeSys Deca
- IP Rating IP20
- Full Load Current - Resistive 200 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LC1D95B7
- Zoro # G810070382
- UPC # 3389110450651
- Country of Origin Czechia
- Category IEC Magnetic Contactors
Dimensions
Overall Height | 5 in |
Overall Depth | 5.12 in |
Overall Width | 3.35 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Size Not Applicable, Coil Voltage 24V AC, Number of Poles 3, Full Load Current - Inductive 150 A, Full Load Current - Resistive 200 A, Reversing Capability Non-Reversing, Overall Height 5 in, Overall Width 3.35 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys Deca, Number of Auxillary Contacts 2, Contactor Style IEC, Horsepower @ Three Phase - 240V AC 30 hp
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Ivory (5361I)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 10A, 2 Pole, 240/415/440V AC, C Curve (M9F42210)
- NVENT HOFFMAN Mild Steel Disconnect Enclosure, 24 in H, 8 in D (A24SA2608LPPL)
- TELEMECANIQUE SENSORS Center Hole Float, Oblong, Plastic, (9049A60)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 32 A Full Load Amps-Inductive, 208V AC, 50/60 Hz, 1NO/1NC (LC1D32LE7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A, Reversing: Yes (LC2D12G7)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No (LC1K0901F7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: No (LC1D09U7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 to 230 V AC, 9 A, Reversing: No (LC1K0910M7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 25 A, Reversing: No (LC1D25U7)
- ABB AF80-30-00-13, CTR, 3P, 80A, 100-250VAC/DC, 1/1 (AF80-30-00-13)
- Schneider Electric Contactors & Contacts