Shop All IEC Magnetic Contactors
Schneider Electric
IEC Magnetic Contactor, 240V AC, 50/60 Hz
Mfr # LC1D258U7
Zoro # G810070191
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 4
- Standards CSA C22.2 No 60947-4-1, CSA C22.2 No 60947-5-1, EN 60947-4-1, EN 60947-5-1, GB/T 14048.4, IEC 60947-4-1, IEC 60947-5-1, UL 60947-4-1, UL 60947-5-1
- Series TeSys Deca
- IP Rating IP20
- Reversing Capability Non-Reversing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LC1D258U7
- Zoro # G810070191
- UPC # 3389110294439
- Country of Origin Indonesia
- Category IEC Magnetic Contactors
Dimensions
Overall Depth | 3.9 in |
Overall Width | 1.77 in |
Overall Height | 3.58 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Size Not Applicable, Coil Voltage 240V AC, Number of Poles 4, Full Load Current - Inductive 150 A, Full Load Current - Resistive 200 A, Reversing Capability Non-Reversing, Overall Height 3.58 in, Overall Width 1.77 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys Deca, Number of Auxillary Contacts 2, Contactor Style IEC, Phase Three, Maximum Voltage Rating 690V AC
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Mounting Brckt for Photoelectric Sensor (UE0023)
- LEVITON Rocker Switch 20A 120 277 Dec 3Way Sw Black (5623-2E)
- CASETA Wirels Switch Wht 5A (PD-5ANS-WH-R)
- POWER FIRST Heavy Duty Cable Tie, 14-1/2 in L, 0.30 in W, Nylon 6/6, Natural, Indoor Use, 100 Pack (36J165)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 480 V AC, 50 A, Reversing: No (LC1D50AT7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 480 V AC, 40 A, Reversing: No (LC1D40AT7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 6 A, Reversing: No (LC1K0601F7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 208 V AC, 40 A, Reversing: No (LC1D40ALE7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 50 A, Reversing: No (LC1D50ABBE)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 to 230 V AC, 9 A, Reversing: No (LC1K0910M7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 25 A, Reversing: No (LC1D25G7)
- Schneider Electric Contactors & Contacts