Shop All IEC Magnetic Contactors
Schneider Electric
IEC Magnetic Contactor, 3 Poles, 12 V DC, 32 A
Mfr # LC1D32JD
Zoro # G0850109
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 32 A
- Full Load Amps-Resistive 50 A
- Coil Volts 12 V DC
- Number of Poles 3
- Height 85 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LC1D32JD
- Zoro # G0850109
- UPC # 785901207337
- Country of Origin Indonesia
- Category IEC Magnetic Contactors
Dimensions
Height | 85 mm |
Width | 45 mm |
Depth | 101 mm |
Working Height | Up to 9842.52 ft |
Description
IEC Magnetic Contactor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Reducing Bushing, 1/2"-3/8", Steel (1141)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 30mm, NO (XS230AAMAL2)
- TRIPP LITE Cat5e Cable, Molded, RJ45 M/M, Yellow, 15ft (N002-015-YW)
- B&K PRECISION DC Power Supply, 100 to 240V AC, 96V DC, 300W, 8A (9140)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 32 A Full Load Amps-Inductive, 208V AC, 50/60 Hz, 1NO/1NC (LC1D32LE7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (LC2K09107B7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: Yes (LC2K1210B7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 12 A, Reversing: No (LC1D12F7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 12 A, Reversing: Yes (LC2K1210F7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 V AC, 12 A (LC2K1210E7)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 15 A, Reversing: No (XTCE015B10TD)
- Schneider Electric Contactors & Contacts