Shop All Control Relays
Schneider Electric
IEC Control Relay3NO/2NC480VAC10A
Mfr # CAD32T7
Zoro # G0258237
original price:
$87.37
6% off
new price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 120/240/480/600V
- DC Contact Rating - Relay 2.00A @ 125/250/600V
- Number of Pins - Relay 12
- Contact Form - Relay (2) SPST-NC, (3) SPST-NO
- Mounting - Relay DIN Rail, Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # CAD32T7
- Zoro # G0258237
- UPC # 785901204862
- Country of Origin Indonesia
- Category Control Relays
Dimensions
Body Height - Relay | 3.03 in |
Body Width - Relay | 1.77 in |
Body Depth - Relay | 3.31 in |
Overall Height - Relay | 3.03 in |
Height | 77 mm |
Depth | 84 mm |
Width | 45 mm |
Body Width | 1.77 in |
Body Height | 3.03 in |
Body Depth | 3.31 in |
Overall Height | 3.03 in |
Description
IEC Control Relay, Current Rating 10 A, Contact Form 3NO/2NC, Contact Rating (DC) 2 A @ 125/250/600V, Coil Voltage 480V AC, Contact Rating (AC) 10 A @ 120/240/480/600V, Relay Style IEC, Electrical Connection Screw Clamp, Mounting Style DIN Rail and Surface, Power Consumption 8 VA, IP Rating IP2X, Compatible with Series TeSys D Control Relays, Maximum Operating Temperature 140 Degrees F, Frequency 50/60 Hz, Body Depth 3.31 in, Body Height 3.03 in, Body Width 1.77 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 20 A Amps, 125V AC, Surface Mount, Quad Outlet, 5-20R, Brown (HBL420H)
- PANDUIT Junction Box, Power, Iw, 2-Gang, 2 Gang, PVC (JBP2IW)
- FLEX-STRUT Angle, Closed, 45-Degree, 2-Hole (FS-5142-45 E/G)
- REMINGTON INDUSTRIES 16 AWG Gauge Stranded Hook Up Wire, 100 ft Length, Red, 0.0508" Diameter, PTFE, 600 Volts (16PTFESTRRED100)
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/2NC, 24VDC, 10A (CAD32BD)
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/2NC, 120VAC, 10A (CAD32G7)
- SCHNEIDER ELECTRIC IEC Control Relay3NO/2NC240VAC10A (CAD32U7)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 24VAC, 10A (CA2KN40B7)
- SCHNEIDER ELECTRIC 3-phase control relay, Harmony Control Relays, 8A, 2CO, overvoltage and undervoltage detection, 200...240V AC (RM22TR31)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1 CO, 0.05s...300h, asymmetrical flashing, 24...240V AC DC (RE22R1MLMR)
- SIEMENS IEC Control Relay, 3NO/1NC, 125VDC, 10A (3RH21311BG40)
- Schneider Electric Electrical Relays