Shop All Control Relays
Schneider Electric
IEC Control Relay, 5NO, 24VDC, 10A
Mfr # CAD50BD
Zoro # G3461972
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 120/240/480/600V
- DC Contact Rating - Relay 2.00A @ 125/250/600V
- Number of Pins - Relay 12
- Contact Form - Relay (5) SPST-NO
- Mounting - Relay DIN Rail, Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # CAD50BD
- Zoro # G3461972
- UPC # 785901204893
- Country of Origin Indonesia
- Category Control Relays
Dimensions
Body Width - Relay | 1.77 in |
Body Height - Relay | 2.91 in |
Body Depth - Relay | 4.72 in |
Overall Height - Relay | 3.03 in |
Height | 77 mm |
Width | 45 mm |
Depth | 93 mm |
Overall Height | 3.03 in |
Body Depth | 3.66 in |
Body Width | 1.77 in |
Body Height | 3.03 in |
Description
IEC Control Relay, Current Rating 10 A, Contact Form 5NO, Contact Rating (DC) 2 A @ 125/250/600V, Coil Voltage 24V DC, Contact Rating (AC) 10 A @ 120/240/480/600V, Relay Style IEC, Electrical Connection Screw Clamp, Mounting Style DIN Rail and Surface, Power Consumption 5.4 W, IP Rating IP2X, Compatible with Series TeSys D Control Relays, Maximum Operating Temperature 140 Degrees F, Body Depth 3.66 in, Body Height 3.03 in, Body Width 1.77 in, Contact Material Silver Nickel, Input Voltage 24V DC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, fits 12.00x10.00, Gray, Steel (A12104SU)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 4A, 600V AC, Indicating (AJT4N)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (199AX-13)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 8A, 600V AC, Non-Indicating (CCMR008)
- SCHNEIDER ELECTRIC IEC Control Relay, 5NO, 120VAC, 10A (CAD50G7)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA2KN22G72)
- SCHNEIDER ELECTRIC TeSys Deca control relay - 3 NO + 2 NC - <= 690 V - 110 V DC standard coil (CAD32FD)
- SCHNEIDER ELECTRIC Control relay, TeSys SK, 2NO, <= 690V, 110V AC coil (CA2SK20F7)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO, 24VDC, 10A (CA3SK20BD)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO, 120VAC, 10A (CA2SK20G7)
- EATON IEC Control Relay, 4NO, 24VDC, 16A (XTRE10B40TD)
- Schneider Electric Electrical Relays