Shop All Control Relays
Schneider Electric
IEC Control Relay, 4NO, 240VAC, 10A
Mfr # CA2KN40U7
Zoro # G3198587
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 120/240/480/600V
- DC Contact Rating - Relay 2.00A @ 125/250/600V
- Number of Pins - Relay 10
- Contact Form - Relay (4) SPST-NO
- Mounting - Relay DIN Rail, Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # CA2KN40U7
- Zoro # G3198587
- UPC # 785901718703
- Country of Origin Indonesia
- Category Control Relays
Dimensions
Overall Height - Relay | 2.28 in |
Body Depth - Relay | 2.24 in |
Body Width - Relay | 1.77 in |
Body Height - Relay | 2.28 in |
Width | 45 mm |
Depth | 57 mm |
Height | 58 mm |
Body Height | 2.28 in |
Body Depth | 2.24 in |
Body Width | 1.77 in |
Overall Height | 2.28 in |
Description
IEC Control Relay, Current Rating 10 A, Contact Form 4NO, Contact Rating (DC) 2 A @ 125/250/600V, Coil Voltage 240V AC, Contact Rating (AC) 10 A @ 120/240/480/600V, Relay Style IEC, Electrical Connection Screw Clamp, Mounting Style DIN Rail and Surface, Power Consumption 4.5 VA, IP Rating IP2X, Compatible with Series TeSys SK Mini Control Relays, Maximum Operating Temperature 122 Degrees F, Frequency 50/60 Hz, Body Depth 2.24 in, Body Height 2.28 in, Body Width 1.77 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 100 ft. GN (87-6006)
- SUPERIOR ELECTRIC Twist Lock Electrical Receptacle 4P 30A 250V - NEMA L15-30C (YGA030F)
- ZORO SELECT One Hole Lug Compress Conct, 300 kcmil (24C333)
- SPORTSMAN Generator Power Inlet Box - 30 Amp (GPIB30)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 120VAC, 10A (CA2KN40G7)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 480VAC, 10A (CA2KN40T7)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 24VDC, 10A (CA3KN40BD)
- SCHNEIDER ELECTRIC Control Relay 600Vac 10Amp Iec +Options (CA3KN22GD)
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/1NC, 120VAC, 10A (CA2KN31G7)
- SCHNEIDER ELECTRIC Voltage or current converter, Harmony Analog, Isolated 0...20mA (RMCL55BD)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 24VAC, 10A (CA2KN40B7)
- Schneider Electric Electrical Relays