Shop All Control Relays
Schneider Electric
IEC Control Relay, 4NO, 120VAC, 10A
Mfr # CA2KN40G7
Zoro # G1388651
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 120/240/480/600V
- DC Contact Rating - Relay 2.00A @ 125/250/600V
- Number of Pins - Relay 10
- Contact Form - Relay (4) SPST-NO
- Mounting - Relay DIN Rail, Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # CA2KN40G7
- Zoro # G1388651
- UPC # 785901866206
- Country of Origin Indonesia
- Category Control Relays
Dimensions
Body Width - Relay | 1.77 in |
Overall Height - Relay | 2.28 in |
Body Depth - Relay | 2.24 in |
Body Height - Relay | 2.28 in |
Width | 45 mm |
Height | 58 mm |
Depth | 57 mm |
Body Height | 2.28 in |
Body Width | 1.77 in |
Overall Height | 2.28 in |
Body Depth | 2.24 in |
Description
IEC Control Relay, Current Rating 10 A, Contact Form 4NO, Contact Rating (DC) 2 A @ 125/250/600V, Coil Voltage 120V AC, Contact Rating (AC) 10 A @ 120/240/480/600V, Relay Style IEC, Electrical Connection Screw Clamp, Mounting Style DIN Rail and Surface, Power Consumption 4.5 VA, IP Rating IP2X, Compatible with Series TeSys K Control Relays, Maximum Operating Temperature 122 Degrees F, Frequency 50/60 Hz, Body Depth 2.24 in, Body Height 2.28 in, Body Width 1.77 in, Contact Material Silver Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, LED, Red, 24-28VAC/DC, No Lens (9001SKP35LR)
- FAITH Self-Test 15A GFCI Outlet Receptacle, Ivory, PK 3 (GLS-15A-IV-03)
- SCHNEIDER ELECTRIC Push Button Control Station, Up/Stop/Down (XALD321H29H7)
- SOUTHWIRE 098570008 14-3 6 ft. Replacement Power Cord (192418)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 24VAC, 10A (CA2KN40B7)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 24VDC, 10A (CA3KN40BD)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 240VAC, 10A (CA2KN40U7)
- SCHNEIDER ELECTRIC 3 Phase Relay 250V 5Amp Rm17 (RM17TU00)
- SCHNEIDER ELECTRIC IEC Control Relay3NO/2NC480VAC10A (CAD32T7)
- SCHNEIDER ELECTRIC IEC Control Relay, 1NO/1NC, 480VAC, 10A (CA2SK11T7)
- SIEMENS IEC ControlRelay, 6NO/2NC, 120VAC, 10Aand6A (3RH22621AK60)
- Schneider Electric Electrical Relays