Shop All Control Relays
Schneider Electric
IEC Control Relay, 3NO/2NC, 24VDC, 10A
Mfr # CAD32BD
Zoro # G2640644
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 120/240/480/600V
- DC Contact Rating - Relay 2.00A @ 125/250/600V
- Number of Pins - Relay 12
- Contact Form - Relay (2) SPST-NC, (3) SPST-NO
- Mounting - Relay DIN Rail, Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # CAD32BD
- Zoro # G2640644
- UPC # 785901204817
- Country of Origin Indonesia
- Category Control Relays
Dimensions
Body Height - Relay | 2.91 in |
Body Width - Relay | 1.77 in |
Overall Height - Relay | 3.03 in |
Body Depth - Relay | 4.53 in |
Width | 45 mm |
Height | 77 mm |
Depth | 93 mm |
Body Width | 1.77 in |
Body Depth | 3.66 in |
Body Height | 3.03 in |
Overall Height | 3.03 in |
Description
IEC Control Relay, Current Rating 10 A, Contact Form 3NO/2NC, Contact Rating (DC) 2 A @ 125/250/600V, Coil Voltage 24V DC, Contact Rating (AC) 10 A @ 120/240/480/600V, Relay Style IEC, Electrical Connection Screw Clamp, Mounting Style DIN Rail and Surface, Power Consumption 5.4 W, IP Rating IP2X, Compatible with Series TeSys D Control Relays, Maximum Operating Temperature 140 Degrees F, Body Depth 3.66 in, Body Height 3.03 in, Body Width 1.77 in, Contact Material Silver Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 1A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-1-R)
- MERSEN Ceramic Fuse, High Speed, 20A, 690V AC, 160kA (E1014580)
- SCHNEIDER ELECTRIC Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 240V AC, 6 Pins, 2 Poles (92S7A22D-240A)
- HUBBELL 30A Twist-Lock Connector 2P 3W 250VAC L6-30R BK/WT (HBL2623)
- SCHNEIDER ELECTRIC IEC Control Relay3NO/2NC240VAC10A (CAD32U7)
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/2NC, 24VAC, 10A (CAD32B7)
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/2NC, 120VAC, 10A (CAD32G7)
- SCHNEIDER ELECTRIC TeSys Deca control relay - 3 NO + 2 NC - <= 690 V - 48 V DC standard coil (CAD32ED)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO, 24VDC, 10A (CA3SK20BD)
- SCHNEIDER ELECTRIC 3 Phase Relay 250V 5Amp Rm17 (RM17TU00)
- EATON IEC Mini Control Relay4NO208VAC10A (XTRM10A40E)
- Schneider Electric Control Relays