Shop All Control Relays
Schneider Electric
IEC Control Relay, 3NO/1NC, 120VAC, 10A
Mfr # CA2KN31G7
Zoro # G1656243
original price:
$43.55
8% off
new price: $39.89
/ea
$39.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 120/240/480/600V
- DC Contact Rating - Relay 2.00A @ 125/250/600V
- Number of Pins - Relay 10
- Contact Form - Relay (1) SPST-NC, (3) SPST-NO
- Mounting - Relay DIN Rail, Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # CA2KN31G7
- Zoro # G1656243
- UPC # 785901866190
- Country of Origin Indonesia
- Category Control Relays
Dimensions
Body Width - Relay | 1.77 in |
Overall Height - Relay | 2.28 in |
Body Height - Relay | 2.28 in |
Body Depth - Relay | 2.24 in |
Height | 58 mm |
Depth | 57 mm |
Width | 45 mm |
Body Depth | 2.24 in |
Overall Height | 2.28 in |
Body Width | 1.77 in |
Body Height | 2.28 in |
Description
IEC Control Relay, Current Rating 10 A, Contact Form 3NO/1NC, Contact Rating (DC) 2 A @ 125/250/600V, Coil Voltage 120V AC, Contact Rating (AC) 10 A @ 120/240/480/600V, Relay Style IEC, Electrical Connection Screw Clamp, Mounting Style DIN Rail and Surface, Power Consumption 4.5 VA, IP Rating IP2X, Compatible with Series TeSys K Control Relays, Maximum Operating Temperature 122 Degrees F, Frequency 50/60 Hz, Body Depth 2.24 in, Body Height 2.28 in, Body Width 1.77 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Wallplates 2G WHITE JUMBO 1 SWITCH (86971)
- ZORO SELECT 16 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYL8)
- MONOPRICE Ethernet Cable, Cat 5e, Gray, 1 ft. (2124)
- DROSSBACH Corrugated Tubing, Nylon, 5/8 in., 800 ft (058NDBSG0000XZS)
- SCHNEIDER ELECTRIC IEC Control Relay3NO/1NC240VAC10A (CA2KN31U7)
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/1NC, 24VAC, 10A (CA2KN31B7)
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/1NC, 24VDC, 10A (CA3KN31BD)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 5A, 2CO, 0.02s...300h, time delay, 24...240V AC DC (RE48AML12MW)
- SCHNEIDER ELECTRIC IEC Control Relay, 1NO/1NC, 120VAC, 10A (CA2SK11G7)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 120VAC, 10A (CA2KN40G7)
- MURR ELEKTRONIK MIRO 6.2 24VDC-1U OUTPUT RELAY, IN: 24 VAC/DC - OUT: 250 VAC/DC 6 A, 1 C/O (52001)
- Schneider Electric Control Relays