Shop All Control Relays
Schneider Electric
IEC Control Relay, 2NO/2NC, 24VAC, 10A
Mfr # CA2KN22B7
Zoro # G0692693
$35.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 120/240/480/600V
- DC Contact Rating - Relay 2.00A @ 125/250/600V
- Number of Pins - Relay 10
- Contact Form - Relay (2) SPST-NC, (2) SPST-NO
- Mounting - Relay DIN Rail, Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # CA2KN22B7
- Zoro # G0692693
- UPC # 785901898696
- Country of Origin Indonesia
- Category Control Relays
Dimensions
Body Height - Relay | 2.28 in |
Body Width - Relay | 1.77 in |
Body Depth - Relay | 2.24 in |
Overall Height - Relay | 2.28 in |
Height | 58 mm |
Depth | 57 mm |
Width | 45 mm |
Body Height | 2.28 in |
Overall Height | 2.28 in |
Body Width | 1.77 in |
Body Depth | 2.24 in |
Description
IEC Control Relay, Current Rating 10 A, Contact Form 2NO/2NC, Contact Rating (DC) 2 A @ 125/250/600V, Coil Voltage 24V AC, Contact Rating (AC) 10 A @ 120/240/480/600V, Relay Style IEC, Electrical Connection Screw Clamp, Mounting Style DIN Rail and Surface, Power Consumption 4.5 VA, IP Rating IP2X, Compatible with Series TeSys K Control Relays, Maximum Operating Temperature 122 Degrees F, Frequency 50/60 Hz, Body Depth 2.24 in, Body Height 2.28 in, Body Width 1.77 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Insulated Multitap Connector, 2.91 In. L (BISR1/0)
- HONEYWELL Limit Switch Replacement Rotary Head for LSJ-A Series (LSZ1JGA)
- LEVITON Receptacle (TDR20-W)
- MERSEN Fuse, RK5 Class, Time Delay, 400A, 250V AC, Nonindicating (TR400R)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO/2NC, 480VAC, 10A (CA2KN22T7)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO/2NC, 24VDC, 10A (CA3KN22BD)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO/2NC, 120VAC, 10A (CA2KN22G7)
- SCHNEIDER ELECTRIC IEC Control Relay, 1NO/1NC, 24VAC, 10A (CA2SK11B7)
- SCHNEIDER ELECTRIC Plug in relay, Harmony Solid State Slim Relays, 3.5A, DC switching, input 15 to 30V DC, output 1 to 24V DC (SSL1D03BD)
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/1NC, 120VAC, 10A (CA2KN31G7)
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 240VAC, 10A (CA2KN40U7)
- Schneider Electric Electrical Relays