Shop All Control Relays
Schneider Electric
IEC Control Relay, 2NO, 120VAC, 10A
Mfr # CA2SK20G7
Zoro # G2976897
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 10A @ 120/240/480/600V
- DC Contact Rating - Relay 2.00A @ 125/250/600V
- Number of Pins - Relay 6
- Contact Form - Relay (2) SPST-NO
- Mounting - Relay DIN Rail, Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # CA2SK20G7
- Zoro # G2976897
- UPC # 785901866718
- Country of Origin Czechia
- Category Control Relays
Dimensions
Body Width - Relay | 1.1 in |
Body Height - Relay | 2.2 in |
Overall Height - Relay | 2.28 in |
Body Depth - Relay | 2.4 in |
Height | 56 mm |
Width | 27 mm |
Depth | 55.5 mm |
Body Height | 2.2 in |
Overall Height | 2.2 in |
Body Depth | 2.19 in |
Body Width | 1.06 in |
Description
IEC Control Relay, Current Rating 10 A, Contact Form 2NO, Contact Rating (DC) 2 A @ 125/250/600V, Coil Voltage 120V AC, Contact Rating (AC) 10 A @ 120/240/480/600V, Relay Style IEC, Electrical Connection Screw Clamp, Mounting Style DIN Rail, Power Consumption 4.5 VA, IP Rating IP2X, Compatible with Series TeSys SK Mini Control Relays, Maximum Operating Temperature 122 Degrees F, Frequency 50/60 Hz, Body Depth 2.19 in, Body Height 2.2 in, Body Width 1.06 in, Contact Material Silver Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wireway, Cross, 4x4 Sq In, 16 Gauge, Steel (X0404)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (HBL5362STW)
- NVENT CADDY Wire Rod Flange Clip with Stud (4Z4S)
- ALLEN BRADLEY Output Module 1769OF8C (1769-OF8C)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO, 240VAC, 10A (CA2SK20U7)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO, 24VAC, 10A (CA2SK20B7)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO, 24VDC, 10A (CA3SK20BD)
- SCHNEIDER ELECTRIC IEC Control Relay, 3NO/1NC, 120VAC, 10A (CA2KN31G7)
- SCHNEIDER ELECTRIC IEC Control Relay, 2NO/2NC, 480VAC, 10A (CA2KN22T7)
- SCHNEIDER ELECTRIC TeSys Deca control relay - 3 NO + 2 NC - <= 690 V - 220 V AC standard coil (CAD326M7)
- SCHNEIDER ELECTRIC Multifunction relay, Harmony Timer Relays, 8A, 1 CO, 0.05s...300h, asymmetrical flashing, 24...240V AC DC (RE22R1MLMR)
- Schneider Electric Control Relays