Item
|
Contactor
|
Full Load Amps
|
12
|
Number of Poles
|
3
|
Coil Volts
|
600VAC
|
Standards
|
CSA C22.2 No 14 || EN 60947-4-1 || EN 60947-5-1 || IEC 60947-4-1 || IEC 60947-5-1 || UL 508 || IEC 60335-1
|
[Ue] Rated Operational Voltage
|
power circuit <= 690 V AC 25 to 400 Hz || power circuit <= 300 V DC
|
Poles Description
|
3P
|
[Icw] Rated Short-Time Withstand Current
|
105 A 40°C - 10 s power circuit || 210 A 40°C - 1 s power circuit || 30 A 40°C - 10 min power circuit || 61 A 40°C - 1 min power circuit || 100 A - 1 s signalling circuit || 120 A - 500 ms signalling circuit || 140 A - 100 ms signalling circuit
|
Mounting Support
|
plate || rail
|
Insulation Resistance
|
> 10 MOhm signalling circuit
|
[Ui] Rated Insulation Voltage
|
power circuit 690 V IEC 60947-4-1 || power circuit 600 V CSA || power circuit 600 V UL || signalling circuit 690 V IEC 60947-1 || signalling circuit 600 V CSA || signalling circuit 600 V UL
|
Protective Cover
|
with
|
[Ie] Rated Operational Current
|
25 A 60°C) <= 440 V AC AC-1 power circuit || 12 A 60°C) <= 440 V AC AC-3 power circuit || 12 A 60°C) <= 440 V AC AC-3e power circuit
|
Safety Reliability Level
|
B10d = 1369863 cycles contactor with nominal load EN/ISO 13849-1 || B10d = 20000000 cycles contactor with mechanical load EN/ISO 13849-1
|
[Uimp] Rated Impulse Withstand Voltage
|
6 kV IEC 60947
|
Maximum Horse Power Rating
|
0.5 hp 115 V at AC 50/60 Hz for 1 phase || 2 hp 230/240 V at AC 50/60 Hz for 1 phase || 3 hp 200/208 V at AC 50/60 Hz for 3 phase || 3 hp 230/240 V at AC 50/60 Hz for 3 phase || 7.5 hp 460/480 V at AC 50/60 Hz for 3 phase || 10 hp 575/600 V at AC 50/60 Hz for 3 phase
|
Flame Retardance
|
V1 conforming to UL 94
|
Minimum Switching Current
|
5 mA signalling circuit
|
Operating Altitude
|
0 to 9842.52 ft (0 to 3000 m)
|
Overvoltage Category
|
III
|
Control Circuit Voltage Limits
|
0.1 to 0.3 Uc -40-70°C drop-out DC || 0.8 to 1.25 Uc -40-60°C operational DC || 1 to 1.25 Uc 60-70°C operational DC
|
Minimum Switching Voltage
|
17 V signalling circuit
|
Permissible Ambient Air Temperature Around The Device
|
-40-60°C || 60-70°C with derating
|
Climatic Withstand
|
IACS E10 exposure to damp heat || IEC 60947-1 Annex Q category D exposure to damp heat
|
Utilisation Category
|
AC-1 || AC-3 || AC-4 || AC-3e
|
Ip Degree Of Protection
|
IP20 front face IEC 60529
|
Control Circuit Type
|
DC low consumption
|
Associated Fuse Rating
|
10 A gG signalling circuit IEC 60947-5-1 || 40 A gG <= 690 V type 1 power circuit || 25 A gG <= 690 V type 2 power circuit
|
Motor Power Kw
|
3 kW 220 to 230 V AC 50/60 Hz AC-3) || 5.5 kW 380 to 400 V AC 50/60 Hz AC-3) || 5.5 kW 415 to 440 V AC 50/60 Hz AC-3) || 7.5 kW 500 V AC 50/60 Hz AC-3) || 7.5 kW 660 to 690 V AC 50/60 Hz AC-3) || 3.7 kW 400 V AC 50/60 Hz AC-4) || 3 kW 220 to 230 V AC 50/60 Hz AC-3e) || 5.5 kW 380 to 400 V AC 50/60 Hz AC-3e) || 5.5 kW 415 to 440 V AC 50/60 Hz AC-3e) || 7.5 kW 500 V AC 50/60 Hz AC-3e) || 7.5 kW 660 to 690 V AC 50/60 Hz AC-3e)
|
Tightening Torque
|
power circuit 1.7 N.m screw clamp terminals flat Ø 6 mm || power circuit 1.7 N.m screw clamp terminals Philips No 2 || control circuit 1.7 N.m screw clamp terminals flat Ø 6 mm || control circuit 1.7 N.m screw clamp terminals Philips No 2 || control circuit 1.7 N.m screw clamp terminals pozidriv No 2 || power circuit 1.7 N.m screw clamp terminals pozidriv No 2
|
Device Short Name
|
LC1D
|
Contactor Application
|
motor control || resistive load
|
Product Or Component Type
|
contactor
|
Fire Resistance
|
850°C IEC 60695-2-1
|
Power Dissipation Per Pole
|
0.36 W AC-3 || 1.56 W AC-1 || 0.36 W AC-3e
|
Protective Treatment
|
THIEC 60068-2-30
|
Average Impedance
|
2.5 mOhm - Ith 25 A 50 Hz power circuit
|
Electrical Durability
|
2 Mcycles 12 A AC-3 <= 440 V || 0.8 Mcycles 25 A AC-1 <= 440 V || 2 Mcycles 12 A AC-3e <= 440 V
|
Non-Overlap Time
|
1.5 ms on de-energisation between NC and NO contact || 1.5 ms on energisation between NC and NO contact
|
Pole Contact Composition
|
3 NO
|
Inrush Power In W
|
2.4-2.4 W 20°C)
|
Rated Breaking Capacity
|
250 A 440 V power circuit IEC 60947
|
Pollution Degree
|
3
|
Connections - Terminals
|
power circuit screw clamp terminals 1 1-4 mm² flexible without cable end || power circuit screw clamp terminals 2 1-4 mm² flexible without cable end || power circuit screw clamp terminals 1 1-4 mm² flexible with cable end || power circuit screw clamp terminals 2 1-2.5 mm² flexible with cable end || power circuit screw clamp terminals 1 1-4 mm² solid without cable end || power circuit screw clamp terminals 2 1-4 mm² solid without cable end || control circuit screw clamp terminals 1 1-4 mm² flexible without cable end || control circuit screw clamp terminals 2 1-4 mm² flexible without cable end || control circuit screw clamp terminals 1 1-4 mm² flexible with cable end || control circuit screw clamp terminals 2 1-2.5 mm² flexible with cable end || control circuit screw clamp terminals 1 1-4 mm² solid without cable end || control circuit screw clamp terminals 2 1-4 mm² solid without cable end
|
Product Certifications
|
UL || DNV || RINA || GOST || LROS (Lloyds register of shipping) || CSA || CCC || BV || GL || UKCA
|
Mechanical Robustness
|
vibrations contactor open 2 Gn, 5 to 300 Hz) || vibrations contactor closed 4 Gn, 5 to 300 Hz) || shocks contactor open 10 Gn for 11 ms) || shocks contactor closed 15 Gn for 11 ms)
|
Time Constant
|
40 ms
|
Mechanical Durability
|
30 Mcycles
|
Hold-In Power Consumption In W
|
2.4-2.4 W 20°C
|
Operating Time
|
65.45 to 88.55 ms closing || 20 to 30 ms opening
|
Contact Compatibility
|
M5
|
Coil Technology
|
built-in bidirectional peak limiting diode suppressor
|
Auxiliary Contact Composition
|
1 NO + 1 NC
|
Signalling Circuit Frequency
|
25 to 400 Hz
|
Maximum Operating Rate
|
3600 cyc/h 60°C
|
Irms Rated Making Capacity
|
250 A 440 V power circuit IEC 60947 || 140 A AC signalling circuit IEC 60947-5-1 || 250 A DC signalling circuit IEC 60947-5-1
|
[Uc] Control Circuit Voltage
|
12 V DC
|
[Ith] Conventional Free Air Thermal Current
|
25 A 60°C power circuit || 10 A 60°C signalling circuit
|
Compatibility Code
|
LC1D
|
Auxiliary Contacts Type
|
mechanically linked 1 NO + 1 NC IEC 60947-5-1 || mirror contact 1 NC IEC 60947-4-1
|
Range of Product
|
TeSys Deca
|
Pvc Free
|
Yes
|