Shop All IEC Magnetic Contactors
Schneider Electric
IEC contactor, 24V DC, 50 Hz
Mfr # LP1D80008BD
Zoro # G810080916
product price: $595.99
/ea
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 4
- IP Rating IP20
- Series TeSys Deca
- Standards CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508
- Reversing Capability Non-Reversing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LP1D80008BD
- Zoro # G810080916
- UPC # 3389110234329
- Country of Origin Czechia
- Category IEC Magnetic Contactors
Dimensions
Overall Width | 3.78 in |
Overall Height | 5 in |
Overall Depth | 7.72 in |
Details
Item | IEC contactor |
Number of Poles | 4 |
IP Rating | IP20 |
Series | TeSys Deca |
Standards | CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508 |
Reversing Capability | Non-Reversing |
Resistance Properties | Fire Resistant |
Mounting Style | DIN Rail, Plate |
Contactor Style | IEC |
Mechanical Operating Durability | 10,000,000 |
Coil Voltage | 24V DC |
Frequency | 50 Hz |
Maximum Voltage Rating | 690V AC |
Number of Auxillary Contacts | 4 |
Full Load Current - Inductive | 150 A |
Electrical Operating Durability | 800,000 (AC-1) |
Includes Auxiliary Contacts | Yes |
Embedded Surge Suppressor | No |
Full Load Current - Resistive | 200 A |
Terminal Connection Type | Screw Clamp Terminals |
Auxiliary Contact Form | 2NC, 2NO |
Description
IEC contactor, Auxiliary Contact Form 2NC, 2NO, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 4, Full Load Current - Inductive 150 A, Full Load Current - Resistive 200 A, Reversing Capability Non-Reversing, Overall Height 5 in, Overall Width 3.78 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys Deca, Number of Auxillary Contacts 4, Contactor Style IEC, Maximum Voltage Rating 690V AC, Embedded Surge Suppressor No, Frequency 50 Hz
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 3-2/10A, 600V AC, Nonindicating (TRS3-2/10R)
- SCHNEIDER ELECTRIC General Purpose Relay, 240V AC Coil Volts, Square, 11 Pin, 3PDT (788XCXRC-240A)
- ELECTRIDUCT Small Latching Surface Raceways- 59"- 5 Pack- Black (SR-ED-SM1-5PK-BK)
- PANDUIT Multi-Tap Connector, 2 AWG-14 AWG (PISR2-1)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 150 A (LC1D1506G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 32 A Full Load Amps-Inductive, 208V AC, 50/60 Hz, 1NO/1NC (LC1D32LE7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 18 A, Reversing: No (LC1D18M7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 4 Poles, 120 V AC, 9 A (LC1D098G7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 18 A (LC2D18F7)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 100 to 250 V AC/DC, 9 A, Reversing: No (LC1D09KUE)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 32 A, Reversing: No (3RT20271AP60)
- Schneider Electric IEC Magnetic Contactors