Shop All Auxiliary Contacts
Schneider Electric
IEC Contact Block, 10A, 1NC, 1NO
Mfr # LA1KN11
Zoro # G3391141
original price:
$21.67
16% off
new price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 1
- Number of NC Aux. Contacts 1
- Amps 10 A
- Mounting Front
- For Use With LC1K06; LC1K09; LC1K12; LP1K06; LP1K09; LP1K12 Magnetic Contactors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LA1KN11
- Zoro # G3391141
- UPC # 785901883678
- Country of Origin Indonesia
- Category Auxiliary Contacts
Dimensions
Height | 30 mm |
Width | 38 mm |
Depth | 35 mm |
Frame Size | X, Y, Z |
Details
Item | Auxiliary Contact Block |
Number of NO Aux. Contacts | 1 |
Number of NC Aux. Contacts | 1 |
Amps | 10 A |
Mounting | Front |
For Use With | LC1K06; LC1K09; LC1K12; LP1K06; LP1K09; LP1K12 Magnetic Contactors |
Code | X to Z |
Number of Contacts | 2 |
Voltage | 690V AC |
Features | Mercury Free, Toxic Heavy Metal Free |
Standards | EN/IEC 60947-5-1, UL 60947-5-1, CSA C22.2 No 60947-5-1, GB/T 14048.5, JIS C8201-5-1, CB, CCC, CE, UKCA |
Number of Normally Closed Contacts | 1 |
Compatible with Series | TeSys, TeSys K |
Terminal Connection Type | Screw Clamp Terminals |
Current AC | 10 A |
Maximum Voltage Rating | 690V AC |
IP Rating | IP20 |
Number of Normally Open Contacts | 1 |
Description
Auxiliary Contact Block, Current AC 10 A, Number of Contacts 2, Mounting Front, Number of Normally Open Contacts 1, Maximum Voltage Rating 690V AC, Number of Normally Closed Contacts 1, Terminal Connection Type Screw Clamp Terminals, Compatible with Series TeSys, TeSys K, Frame Size X, Y, Z, IP Rating IP20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Lighting Dimmer, Slide, 1-Pole/3-Way (DVF-103P-277-WH)
- PANDUIT Grommet Edging, .106" Thick, White, 100ft L (GEE98N-C)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 45A, 2 Pole, 240/415/440V AC, C Curve (M9F42245)
- CARLON Elbow Conduit 90Deg Sch40 2In (UA9AJB-CAR)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN11)
- SCHNEIDER ELECTRIC Module, Aux Contact, 5A (LUFN11)
- SCHNEIDER ELECTRIC Auxiliary contact block, Side, 500V AC (LAG8N203)
- SCHNEIDER ELECTRIC Auxiliary contact block, TeSys Deca, 2NO + 2NC, front mounting, screw clamp terminals, red front face (LADN22S)
- SCHNEIDER ELECTRIC Auxillary Contact, 6A, 1NC, 1NO (GVAN11)
- SCHNEIDER ELECTRIC Contactor+Relay Aux Contact 575Vac 10A (LA1KN02)
- SIEMENS Auxiliary Contact, 1NC (49AB01)
- Schneider Electric Auxiliary Contacts