Shop All Auxiliary Contacts
Schneider Electric
IEC Auxiliary Contact
Mfr # LADN40
Zoro # G3342193
original price:
$63.53
12% off
new price: $55.49
/ea
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 4
- Number of NC Aux. Contacts 0
- Amps 10 A
- Mounting Front
- For Use With Schenider LC1F Contactors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LADN40
- Zoro # G3342193
- UPC # 785901213727
- Country of Origin France
- Category Auxiliary Contacts
Dimensions
Height | 48 mm |
Depth | 42 mm |
Width | 44 mm |
Details
Item | Auxiliary Contact Block |
Number of NO Aux. Contacts | 4 |
Number of NC Aux. Contacts | 0 |
Amps | 10 A |
Mounting | Front |
For Use With | Schenider LC1F Contactors |
Number of Contacts | 4 |
Max. Contact Blocks (No.) | 1 |
Voltage | 690V AC |
Color | Dark Gray |
Standards | EN/IEC 60947-5-1, UL 60947-5-1, CSA C22.2 No 60947-5-1, GB/T 14048.5, EN 50012, CB, CCC, EAC, UKCA |
Features | Mercury Free, Toxic Heavy Metal Free |
Compatible with Series | TeSys, TeSys Deca, TeSys F |
Terminal Connection Type | Screw Clamp Terminals |
IP Rating | IP22 |
Number of Normally Open Contacts | 4 |
Maximum Voltage Rating | 690V AC |
Current AC | 10 A |
Number of Normally Closed Contacts | 0 |
Description
TeSys Deca, auxiliary contact block, 4 NO, top mount, screw clamp terminals, for LC1D09 to LC1D150 contactors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3- Gang, 1) Toggle 2) Decorator, White (P1262W)
- PANDUIT ThermTrans, Heatshrink Tubing, Mil Grade (H075X044H1T)
- ZORO SELECT One Hole Lug Compress Conct, 400 kcmil (24C335)
- NVENT CADDY Stabilizer Clip, NOVAL Accessory, Steel (FMSBC1)
- SCHNEIDER ELECTRIC Module, Aux Contact, 5A (LUFN20)
- SCHNEIDER ELECTRIC Auxiliary contact block, Side, 500V AC (LAG8N203)
- SCHNEIDER ELECTRIC Auxillary Contact, 2.5A, 1NC, 1NO (GVAE11)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN13)
- SCHNEIDER ELECTRIC Auxillary Contact, 6A, 1NC, 1NO (GVAN11)
- SCHNEIDER ELECTRIC IEC Contact Block, 10A, 2NO (LA1KN20)
- NOARK Contactor, 230VAC, 2No+2Nc (CU-11-HI-2A2B)
- Schneider Electric Auxiliary Contacts