Shop All Auxiliary Contacts
Schneider Electric
IEC Auxiliary Contact
Mfr # LADN04
Zoro # G0708321
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 0
- Number of NC Aux. Contacts 4
- Amps 10 A
- Mounting Front
- For Use With Schenider LC1F Contactors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LADN04
- Zoro # G0708321
- UPC # 785901213673
- Country of Origin France
- Category Auxiliary Contacts
Dimensions
Depth | 42 mm |
Height | 48 mm |
Width | 44 mm |
Description
Auxiliary contact block, TeSys Deca, 4NC, front mounting, screw clamp terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 22mm (ZB4BZ1025)
- RITTAL Hole Seal, 1.68 In Hole dia., Steel (OHS125C)
- PANDUIT Pan Stl Tie, 304ss, Std, 10.2l, Ts890, PK100 (MLT2.7S-CP)
- WIEGMANN Fiberglass Enclosure, 24.05 in H, 20 in W, 9-1/4 in D, NEAM 4X; 12, Hinged (HW-N4X242008CHWW)
- SCHNEIDER ELECTRIC Contactor+Relay Aux Contact 575Vac 10A (LA1KN04)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN20)
- SCHNEIDER ELECTRIC Contactor+Relay Aux Contact 575Vac 10A (LA1KN13)
- SCHNEIDER ELECTRIC IEC Contact Block, 10A, 2NC, 2NO (LA1KN22)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN11)
- SCHNEIDER ELECTRIC Contactor+Relay Aux Contact 575Vac 10A (LA1KN02)
- EATON Cutler-Hammer Aux Contact Block, 2NC, 10A (C320KG5)
- Schneider Electric Contactors & Contacts