Shop All Auxiliary Contacts
Schneider Electric
IEC Auxiliary Contact
Mfr # LAD8N11
Zoro # G1114601
original price:
$32.17
12% off
new price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of NO Aux. Contacts 1
- Number of NC Aux. Contacts 1
- Amps 10 A
- Mounting Side
- For Use With LC1/LC2 D09 to D150 AC Coils Only
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # LAD8N11
- Zoro # G1114601
- UPC # 785901213741
- Country of Origin Indonesia
- Category Auxiliary Contacts
Dimensions
Width | 12.5 mm |
Height | 76 mm |
Depth | 76 mm |
Details
Item | Auxiliary Contact Block |
Number of NO Aux. Contacts | 1 |
Number of NC Aux. Contacts | 1 |
Amps | 10 A |
Mounting | Side |
For Use With | LC1/LC2 D09 to D150 AC Coils Only |
Number of Contacts | 2 |
Max. Contact Blocks (No.) | 2 |
Voltage | 690V AC |
Features | Mercury Free, Toxic Heavy Metal Free |
Standards | UL 60947-5-1, CSA C22.2 No 60947-5-1, GB/T 14048.5, EN/IEC 60947-5-1, CB, CCC, EAC, UKCA |
Terminal Connection Type | Screw Clamp Terminals |
Current AC | 10 A |
IP Rating | IP20 |
Number of Normally Open Contacts | 1 |
Compatible with Series | TeSys, TeSys Deca, TeSys F |
Maximum Voltage Rating | 690V AC |
Number of Normally Closed Contacts | 1 |
Description
TeSys Deca, auxiliary contact block, 1 NO and 1 NC, side mount, screw clamp terminals, for LC1D09 to LC1D150 contactors
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- White, PK 2 (SR-WG-200-5-2PK-WT)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, plastic, projecting, black, 22mm, spring return, booted, unmarked (ZB5AP2)
- NVENT HOFFMAN Perforated Panels, fits 24x16, Gray, Steel (A24N16MPP)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 24VAC, DPDT (199ABX-13)
- SCHNEIDER ELECTRIC Auxillary Contact (GVAE20)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN20)
- SCHNEIDER ELECTRIC Auxillary Contact, 2.5A, 1NC, 1NO (GVAE11)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN13)
- SCHNEIDER ELECTRIC Auxillary Contact, 6A, 1NC, 1NO (GVAN11)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN11)
- SQUARE D Switch, Selector (9999SC2)
- Schneider Electric Motor Controls