Shop All Hour Meters
This Product is Discontinued
Schneider Electric
Hour Counter, LCD, Manual Reset (Discontinued)
Mfr # XBKH81000033E
Zoro # G3611125
Free Shipping & Returns
This Product is Discontinued
Key Features
- Display Type LCD
- Reset Type Manual
- Display Units Hours
- Number of Digits 8
- Bezel Face Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XBKH81000033E
- Zoro # G3611125
- Country of Origin Germany
- Category Hour Meters
Dimensions
Depth | 1.57 in |
Length | 0.95 in |
Width | 48 mm |
Length (Straight Wireway) | 0.95 in |
Details
Item | Hour Counter |
Display Type | LCD |
Reset Type | Manual |
Display Units | Hours |
Number of Digits | 8 |
Bezel Face Shape | Rectangular |
Bezel Face Type | Flush Mount |
Time Range | 0 to 999999.99 |
Ambient Temp. Range | 14 Degrees to 122 Degrees F |
Hz | 30 Hz |
Temp. Range | -10 Degrees to 50 Degrees C |
Terminal Type | Screw |
Input Type | NPN 0.7V DC/PNP 5V DC |
Standards | EN/IEC 50082-2, EN 61010, EN/IEC 50081-2 |
Elapsed Time To | 999,999.99 |
Description
Hour Counter, Display Type LCD, Time Range 0 to 999999.99, Bezel Face Shape Rectangular, Bezel Face Type Flush Mount, Elapsed Time To 999,999.99, Hz 30 Hz, Number of Digits 8, Display Units Hours, Depth 1.57 in, Length 0.95 in, Width 48 mm, Ambient Temp. Range 14 Degrees to 122 Degrees F, Input Type NPN 0.7V DC/PNP 5V DC, Reset Type Manual, Temp. Range -10 Degrees to 50 Degrees C, Terminal Type Screw
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.