Shop All Counters
Schneider Electric
Hour counter, Harmony XB5, plastic, 22mm, mechanical 5 digit display, 230..240V AC
Mfr # XB5DSM
Zoro # G4057484
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 30 mm
- Depth 60 mm
- Width 30 mm
- Standards IEC 60947-5-1
- Range of Product Harmony XB5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XB5DSM
- Zoro # G4057484
- Country of Origin France
- Category Counters
Dimensions
Height | 30 mm |
Depth | 60 mm |
Width | 30 mm |
Mounting Diameter | 22 mm |
Description
This Schneider Electric Harmony XB5 hour counter has 5 display digits and is supplied with 230 to 240Vac. It has a rectangular shape with a metal body and a plastic bezel. This hour counter provides a visual indicator on the number of hours operated of your installation. It is easily installed into a standard 22mm diameter cut-outs. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments. Designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Wide range of operating temperatures from -25°C to 70°C allows versatility in usage of product. Thanks to its simplicity of installation, flexibility, and robustness, it meets the requirements of the majority of industrial applications It is CE and UL certified. This range delivers an innovative and ergonomic design that allows easy operation and improves the look and feel of your control panels and machines.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 12-Outlet 48 Power Strip, 9' Cord 14/3 Lighted Switch, 15A, 1875W, ETL (500798)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120/240V AC (QOB120VH)
- INTERMATIC Electronic Timer, Astro 365 Days, SPDT (ET90115CR)
- ZORO SELECT Channel Z Shape Fitting, Gold (V300ZY)
- SCHNEIDER ELECTRIC Isolated analog converter, Harmony Analog, 0...15A current to 0...10V or 4...20mA (RMCA61BD)
- SCHNEIDER ELECTRIC Analog Converter, 3.1" H, 24VDC (RMPT53BD)
- TRUMETER Digital Hand Tally Counter (E3-1804)
- UNITED SCIENTIFIC Hand Tally Counter (HTCP01)
- AUTONICS LED Counter/Timer, Digital6, AC DC Power (CT6Y-1P2)
- TRUMETER 7D PCB MNT 12VDC 10CPS (P9-4017)
- TRUMETER 3602 99999.9 YDS 3:1 TG Rotary Counter (3602-133TG)
- Schneider Electric Counters