Shop All Relay Accessories
Schneider Electric
Hold Down Clip, Plastic
Mfr # RXZR335
Zoro # G0681913
product price: $0.98
/ea
Sold in multiples of 12 for $11.76
$11.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Plastic
- For Use With RXM Relays
- Standards RoHS Compliant
- Material Plastic
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RXZR335
- Zoro # G0681913
- UPC # 785901758105
- Country of Origin China
- Category Relay Accessories
Details
Type | Plastic |
Item | Maintaining Clamp |
For Use With | RXM Relays |
Standards | RoHS Compliant |
Material | Plastic |
Number of Pieces | 1 |
Weight | 0.18 oz |
Product Type | Maintaining Clamp |
Compatible Series | RXZ |
Product Destination | RXM relay |
Product Or Component Type | maintaining clamp |
Accessory Material | plastic |
Product Compatibility | socket RXZ 2 C/O) || socket RXZ 3 C/O) || socket RXZ 4 C/O) |
Accessory / Separate Part Category | mounting accessory |
Description
Maintaining Clamp, Compatible Series RXZ, Material Plastic, Number of Pieces 1, Product Type Maintaining Clamp, Standards RoHS Compliant, Weight 0.18 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Heavy Duty Limit Switch, No Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (E50BR1)
- APPLETON ELECTRIC Replacement, Receptacle, 30A, 4P, 4W (ARI-3044)
- RACO Electrical Box Cover, Square, 3 Gang, Rectangular, Galvanized Steel, Blank (822)
- JONARD TOOLS Punchdown Tool, Krone Blade (EPD-914KR)
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 75A (6275AXXSZS-DC3)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 75A (6275AXXSZS-AC90)
- SCHNEIDER ELECTRIC Solid State Relay, 3 to 32VDC, 50A (6250AXXSZS-DC3)
- SCHNEIDER ELECTRIC Relay Enclosure, Metal, Universal Mount (50-1289)
- SCHNEIDER ELECTRIC Fan Ats22D17S6U Thru D47S6U 110V (VW3G22U400)
- SCHNEIDER ELECTRIC Heat Sink, Panel, 5.2 in W (SSRHP10)
- ZORO SELECT DIN Mounting Track, Aluminum, Length 1 Ft (18Z759)
- Schneider Electric Relay Accessories