Shop All Relay Accessories
Schneider Electric
Hold Down Clip, Metal
Mfr # RXZ400
Zoro # G1270141
product price: $0.89
/ea
$0.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Metal
- For Use With RXM Relays
- Standards RoHS Compliant
- Material Metal
- Compatible Series RXZ
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # RXZ400
- Zoro # G1270141
- UPC # 785901646549
- Country of Origin China
- Category Relay Accessories
Details
Type | Metal |
Item | Maintaining Clamp |
For Use With | RXM Relays |
Standards | RoHS Compliant |
Material | Metal |
Compatible Series | RXZ |
Product Type | Maintaining Clamp |
Number of Pieces | 1 |
Weight | 0.04 oz |
Accessory / Separate Part Category | mounting accessory |
Product Destination | RXM relay |
Product Or Component Type | maintaining clamp |
Accessory Material | metal |
Description
Maintaining Clamp, Compatible Series RXZ, Material Metal, Number of Pieces 1, Product Type Maintaining Clamp, Standards RoHS Compliant, Weight 0.04 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Reinforced Wall Support Bracket - 4" Wide (KK-RFB-4-EZ)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 30A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-30)
- ACME ELECTRIC Buck Boost Transformer, 50 VA, NEMA 3R, 80 °C, 16/32V AC, 120/240V AC (T181054)
- DISCO Micro Blade Fuses 25 Amp Ntrl 2 Blade Type PK5 (14282PK)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 75A (6275AXXSZS-AC90)
- SCHNEIDER ELECTRIC Wear part, enclosure door, fan for variable speed drive, Altivar Process 600 900, from 55 to 160kW (VX5VPS6001)
- SCHNEIDER ELECTRIC Solid State Relay, 4 to 32VDC, 75A (6475AXXSZS-DC3)
- SCHNEIDER ELECTRIC Maintaining Clamp, Plastic, RoHS Compliant (RGZR215)
- SCHNEIDER ELECTRIC Solid State Relay, 90 to 280VAC, 10A (SSR210DIN-AC22)
- SCHNEIDER ELECTRIC Relay Enclosure, Metal, Universal Mount (50-1289)
- EATON CUTLER-HAMMER COIL 480V-AC RELAY PARTS AND ACCESSORY (9-1318-110)
- Schneider Electric Electrical Relays