Shop All Hoist Contactors
Schneider Electric
Hoist Contactor, 24V AC, 3 Pole, 40 A
Mfr # 8965DPR43V14
Zoro # G510769708
product price: $1,393.99
/ea
Free Shipping & Returns
$1,393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3.98 in
- Number of Poles 3
- Horsepower @ Single Phase - 120V AC 3 hp
- Horsepower @ Single Phase - 240V AC 7 1/2 hp
- Coil Voltage 24V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # 8965DPR43V14
- Zoro # G510769708
- UPC # 785901571568
- Country of Origin China
- Category Hoist Contactors
Dimensions
Overall Height | 3.98 in |
Overall Width | 5.8 in |
Details
Item | Hoist Contactor |
Number of Poles | 3 |
Horsepower @ Single Phase - 120V AC | 3 hp |
Horsepower @ Single Phase - 240V AC | 7 1/2 hp |
Coil Voltage | 24V AC |
Fluorescent Lighting Current Rating | 40 A |
Phase | Three |
Frequency | 50/60 Hz |
Horsepower @ Three Phase - 600V AC | 20 hp |
Horsepower @ Three Phase - 480V AC | 20 hp |
Reversing Capability | Reversing |
Horsepower @ Three Phase - 240V AC | 15 hp |
Contactor Style | Hoist Definite Purpose Contactor |
Series | 8965 Series Type DPR |
Maximum Voltage Rating | 600V AC |
Auxiliary Contact Module Capacity | 4 |
Full Load Current - Inductive | 40 A |
NEMA Enclosure Rating | No Enclosure |
Description
Hoist Contactor, LED Lighting Current Rating Not Applicable, Coil Voltage 24V AC, Series 8965 Series Type DPR, Number of Poles 3, NEMA Enclosure Rating No Enclosure, Tungsten Lighting Current Rating Not Applicable, Fluorescent Lighting Current Rating 40 A, Reversing Capability Reversing, Frame Size Not Applicable, Horsepower @ Single Phase - 240V AC 7 1/2 hp, Horsepower @ Single Phase - 120V AC 3 hp, Full Load Current - Resistive Not Applicable, Full Load Current - Inductive 40 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENGATE Selectable Swtch W/ Neutral (OSW-U-0721-MV-W)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4CL2TC14)
- SCHNEIDER ELECTRIC Boot, F/30mm Non-Illuminated Push Buttons (9001KU6)
- DINERGY DC Power Supply 11.4 to 14.5VDC (MD240-12A-1CS)
- CM Contactor Lc1D09 G7, A5820410 (A5820410)
- SQUARE D 120VAC Reversing Hoist Contactor 3P 30A (8965DPR33V02)
- SQUARE D 600VAC Reversing Hoist Contactor 4P 30A (8965DPR34V02)
- SQUARE D 120VAC Reversing Hoist Contactor 3P 40A (8965DPR43V02)
- SQUARE D 24VAC Reversing Hoist Contactor 3P (8965RO10V01)
- SQUARE D 120VAC Reversing Hoist Contactor 3P (8965RO10V02)
- Schneider Electric Motor Controls