Shop All Push Button Switches
Schneider Electric
Head for Spring Return Push Button, 30 mm, Red, White
Mfr # 9001KR9R05
Zoro # G3462253
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Action Maintained
- Size 30 mm
- Head Material Metal
- Legend/Background Color Black/White
- Type of Operator Round Flush Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # 9001KR9R05
- Zoro # G3462253
- UPC # 785901034292
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Overall Width | 1.69 in |
Mushroom Head Diameter | 40 mm |
Overall Height | 1.74 in |
Panel Cutout Diameter | 30 mm |
Description
Mushroom Head Push Button, 30 mm, Maintained, Type of Operator Round Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Red, White, IP Rating IP66, Legend Emergency Off, Legend/Background Color Black/White, Standards REACH Free of SVHC, RoHS, Features Snap-Fit Assembly, Secure Connection Screws, Low Load Electrical Contact
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK Sigma Engineered Solutions ProConnex 1-1/4 in. D Zinc-Plated Steel Electrical Conduit Locknut For Ri (49104)
- D-LINE 90 Degree Flat Elbow, PVC (FLFB2010W)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 20A, 250V (HBL320P6W)
- REMKE Cordset, D Key, PVC, Female, 5 Pole, 20 ft. (205A0200T)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BR3)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO, Red (9001KR3RH5)
- SCHNEIDER ELECTRIC Head for Push Button, 30 mm, Yellow (ZB4FW383)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Black (9001KR3B)
- SCHNEIDER ELECTRIC Multihead Operators with Contacts, 22 mm, 2NO/1NC, Rectangular (XB5AA711237)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB4BL6)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB4BPA3)
- Schneider Electric Push Button Switches