Shop All Selector Switches
Schneider Electric
Head for selector switch, Harmony XB6, black rectangular Ø 16 3 position spring return
Mfr # ZB6DD25
Zoro # G3309324
$18.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type of Operator to centre spring return
- Bezel Material plastic
- Standards EN/IEC 60947-1, UL 508, CSA C22.2 No 14, JIS C 852, JIS C8201-5-1, EN/IEC 60947-5-5, EN/IEC 60947-5-1, JIS C8201-1
- Shape of Signaling Unit Head rectangular
- Shock Resistance 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB6DD25
- Zoro # G3309324
- Country of Origin Spain
- Category Selector Switches
Dimensions
Mounting Diameter | 16 mm |
Cad Overall Depth | 43 mm |
Cad Overall Width | 24 mm |
Cad Overall Height | 18 mm |
Description
This Harmony ZB6DD25 is a black rectangular selector switch head, 3-position spring return. It is part of the range Harmony XB6 diameter 16mm monolithic plastic push buttons, switches, and pilot lights.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 13.4" L Heavy Duty Cable Tie NAT PK 500 (TY27M)
- CANTEX Elbow, 45 Degree, 2 In., PVC, 13-1/2 In. L (5121008)
- CYBERPOWER Sine Wave UPS, 1350VA, 12 Outlets, Desktop, Out: 120V AC , In:120V AC (CP1350PFCLCD)
- MONOPRICE Datacom Jack, Cat6, Coupler, White (7303)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Levr (XB4BD25)
- SCHNEIDER ELECTRIC ShortHandleSelectorSwitch, Blk, 3Pos, 30mm (9001SKS53B)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG2)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Keyd (ZB4BG0)
- SCHNEIDER ELECTRIC Flush Indicator Light, 24VDC, Red (XVLA334)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Levr (ZB5AD3)
- SIEMENS Non-Illuminated Selector Switch, 2NO, Silver (3SU1100-4BL11-1NA0)
- Schneider Electric Switches