Shop All Push Button Accessories
Schneider Electric
Head for selector switch, Harmony XB5, flush mounted white 3 pos return center
Mfr # ZB5FD501
Zoro # G7655893
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 37 mm
- Width 37 mm
- Standards UL 508, EN/IEC 60947-5-1, EN/IEC 60947-1, JIS C8201-5-1, EN/IEC 60947-5-4, CSA C22.2 No 14, JIS C8201-1
- Bezel Material dark grey plastic
- Type of Operator to centre spring return
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5FD501
- Zoro # G7655893
- Country of Origin France
- Category Push Button Accessories
Dimensions
Height | 37 mm |
Width | 37 mm |
Mounting Diameter | 30.5 mm |
Cad Overall Height | 37 mm |
Cad Overall Width | 37 mm |
Cad Overall Depth | 46 mm |
Description
This 30 mm selector switch head provides an ergonomic interface for controlling your machine. It is easily installed and replaced on compatible complete selector switch units and contact blocks via snap-fit assembly. It is clearly distinguishable visually at a distance thanks to its clear color. It is vibration resistant, impact resistant, high pressure washer resistant and dust resistant thanks to its IP69, IP66 protection, making it ideal for operation in harsh environments.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Mechanical Lugs (AL400LA)
- RITTAL Terminal Box, Enclosure Accessory, Steel (1500000)
- NVENT HOFFMAN Syspend 281-Max Tubes, 3.15x4.13x50.39 (S2MT1250)
- HUBBELL Wall Switch, 3-Way, 120/277V, 15A, Brn, Rockr (DS315)
- SCHNEIDER ELECTRIC Contact Block, 2NO Slow Break, 22mm (ZBE203)
- SCHNEIDER ELECTRIC Harmony XB5, Harmony XB4, orange plain lens for circular illuminated pushbutton Ø22 mm with BA9s bulb (ZBW915)
- SCHNEIDER ELECTRIC Wrench, F/30mm Ring Nut (9001K95)
- SCHNEIDER ELECTRIC Legend Plate, Reset, Silver/Black (9001KN223)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Run, Black (9001KN224)
- SCHNEIDER ELECTRIC LegendRing, EmergencyStop, Blk/Ylw, Round (ZBY9W2B330)
- SIEMENS Illuminated Push Button, Red, 22mm, LED (3SU1153-0AB20-1FA0)
- Schneider Electric Push Buttons & Indicators