Shop All Push Button Accessories
Schneider Electric
Head for selector switch, Harmony XB5, flush mounted black long handle 3 pos stay put
Mfr # ZB5FJ3
Zoro # G7655753
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 37 mm
- Width 37 mm
- Standards CSA C22.2 No 14, EN/IEC 60947-5-1, EN/IEC 60947-1, EN/IEC 60947-5-4, JIS C8201-5-1, UL 508, JIS C8201-1
- Bezel Material dark grey plastic
- Type of Operator stay put
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5FJ3
- Zoro # G7655753
- Country of Origin France
- Category Push Button Accessories
Dimensions
Height | 37 mm |
Width | 37 mm |
Mounting Diameter | 30.5 mm |
Cad Overall Width | 37 mm |
Cad Overall Height | 37 mm |
Cad Overall Depth | 46 mm |
Description
This 30 mm selector switch head provides an ergonomic interface for controlling your machine. It is easily installed and replaced on compatible complete selector switch units and contact blocks via snap-fit assembly. It is clearly distinguishable visually at a distance thanks to its clear color. It is vibration resistant, impact resistant, high pressure washer resistant and dust resistant thanks to its IP69, IP66 protection, making it ideal for operation in harsh environments.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sleeve, 1 3/4 in W, 15/64 in H, Die-cut (M6-125-175-342-WT)
- PROXIMITY Level Switch, Tuning Fork (TFLS-W11SR1)
- LEVITON DIMMER SWITCH DECORA RCKR SLIDE CCK BLK (DSKIT-E)
- IGUS Mounting Brkt Set, E2-10 Series, 10 W (E2-100-10-12PZ)
- SCHNEIDER ELECTRIC Blanking Plug, F/30mm Enclosure (9001K51)
- SCHNEIDER ELECTRIC Blanking Plug, F/30mm Enclosure (9001K52)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 22mm (ZB5AZ102)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB4, metal, projecting, green, 22mm, spring return, booted, unmarked (ZB4BP3)
- SCHNEIDER ELECTRIC Bulb Extractor Tool, F/22mm BA9 Module (XBFX13)
- SCHNEIDER ELECTRIC Light block, Harmony XB4 - ATEX D, white, integral LED, 24...254V AC/DC (ZBVBM1GEX)
- EATON Cutler-Hammer Legend Plate, Half Round, Off On, Black (10250TM42)
- Schneider Electric Push Button Accessories