Shop All Push Button Accessories
Schneider Electric
Head for selector switch, Harmony XB5, Antimicrobial flush mounted selector switch head, plastic, black, 30mm, 3 positions, spring return to center
Mfr # ZB5FD5
Zoro # G7655769
product price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards EN/IEC 60947-1 || UL 508 || EN/IEC 60947-5-1 || CSA C22.2 No 14 || JIS C8201-5-1 || EN/IEC 60947-5-4 || JIS C8201-1 || ISO 21702 || ISO 22196:2011
- Bezel Material dark grey plastic
- Electrical Composition Code C3 6 single front mounting || C4 6 single and double front mounting || C5 5 single front mounting || C6 5 single and double front mounting || C7 4 single front mounting || C8 4 single and double front mounting || C11 3 single front mounting || SF1 3 single front mounting
- Operator Position Information 3 positions +/- 45°
- Device Short Name ZB5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5FD5
- Zoro # G7655769
- Country of Origin France
- Category Push Button Accessories
Dimensions
Cad Overall Depth | 46 mm |
Mounting Diameter | 30.5 mm |
Cad Overall Height | 37 mm |
Cad Overall Width | 37 mm |
Description
This 30 mm selector switch head provides an ergonomic interface for controlling your machine. It comes with antimicrobial characteristics. It is easily installed and replaced on compatible complete selector switch units and contact blocks via snap-fit assembly. It is clearly distinguishable visually at a distance thanks to its clear color. It is vibration resistant, impact resistant, high pressure washer resistant and dust resistant thanks to its IP69, IP66 protection, making it ideal for operation in harsh environments.
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Flanged Locking Inlet 2P 3W 125VAC L5-15P BK (HBL4716)
- EATON Cutler-Hammer Thermal Unit, 9.59 to 10.40A (FH40)
- FUNCTIONAL DEVICES-RIB Rocker Switch Cover, White, Plastic (WSTP-W)
- KABLE KONTROL Wire Loom Installation Tool (For 1-1/4" - 1-1/2" ID) (WLTL-25)
- SCHNEIDER ELECTRIC Mounting Base, 22mm, For ZB4 Series (ZB4BZ009)
- SCHNEIDER ELECTRIC Pilot Light Head, Green, 22mm (ZB4BV03)
- SCHNEIDER ELECTRIC Cvr For Xb6D 65168023 (ZB6YD001)
- SCHNEIDER ELECTRIC Cvr/Xb6A & Xb6C 65168023 (ZB6YA001)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Down, Black (9001KN310)
- SCHNEIDER ELECTRIC Legend holder, Harmony XB4, 30 x 40mm, plastic, without legend (ZBZ34)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 3 Hole, Plastic (9001SKY3)
- Schneider Electric Push Button Accessories