Shop All Push Button Accessories
Schneider Electric
Head for push button, Harmony XB4, pushbutton harsh environment, white, without marking
Mfr # ZB4BC180
Zoro # G4061748
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bezel Material chromium plated metal
- Type of Operator spring return
- Standards IEC 60947-1, IEC 60947-5-1, CSA C22.2, UL 508
- Mechanical Durability 10000000 cycles
- Mounting Diameter 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB4BC180
- Zoro # G4061748
- Country of Origin France
- Category Push Button Accessories
Dimensions
Mounting Diameter | 22 mm |
Description
This Harmony XB4, flush white button head operates with a spring return / impulse mechanism, is used in harsh environment. This button head provides an ergonomic interface for controlling your machines. It is easily installed and replaced on compatible complete push button units and contact blocks via snap-fit assembly. It is clearly distinguishable visually at a distance thanks to clear color. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66. It has a metal bezel, this makes it Ideal for applications requiring high impact and vibration resistance. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Plug Nema L7-15, Perma-Link Indust. Grad (1524-P)
- DAYTON Non-Illum Selector Switch, Chrome, 2P, 10A (30G315)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP3030)
- CRYDOM Solid State Relay, 90 to 140VAC, 45A (CMRA4845)
- SCHNEIDER ELECTRIC Blank Legend Plate, Square, Black (9001KN100BP)
- SCHNEIDER ELECTRIC LegendRing, EmergencyStop, Blk/Ylw, Round (ZBY9W2B330)
- SCHNEIDER ELECTRIC Push Button Legend Plate 30MM T-B (9001B256)
- SCHNEIDER ELECTRIC Legend Plate, Square, Run, White (9001KN224WP)
- SCHNEIDER ELECTRIC Legend holder, Harmony XB4, 30 x 40mm, plastic, without legend (ZBZ34)
- SCHNEIDER ELECTRIC Padlock Attachment, F/30mm Operator (9001K62)
- EATON Cutler-Hammer Legend Plate, Square, Forward, Black (10250TS15)
- Schneider Electric Push Buttons & Indicators