Shop All Push Button Control Stations
Schneider Electric
Head for push button, Harmony XAC, plastic, white, booted, operating travel 4mm
Mfr # XACB9111
Zoro # G7655656
Sold in multiples of 10 for $71.90
$71.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EN 60947-5-1 || CSA C22.2 No 14 || IEC 60947-5-1
- IP Rating IP65 conforming to IEC 60529
- Operator Color white
- Electrical Shock Protection Class class II IEC 61140
- Ik Degree of Protection IK08 conforming to IEC 62262
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # XACB9111
- Zoro # G7655656
- Country of Origin Czechia
- Category Push Button Control Stations
Details
Item | Pendant Station Booted Operator Xac |
Standards | EN 60947-5-1 || CSA C22.2 No 14 || IEC 60947-5-1 |
IP Rating | IP65 conforming to IEC 60529 |
Operator Color | white |
Electrical Shock Protection Class | class II IEC 61140 |
Ik Degree of Protection | IK08 conforming to IEC 62262 |
Shock Resistance | 100 gn IEC 60068-2-27 |
Operator Additional Information | booted |
Component Name | XACB |
Marking | unmarked |
Operating Travel | 4 mm |
Ambient Air Temperature For Operation | -25-70°C |
Product or Component Type | head for push-button |
Vibration Resistance | 15 gn 10-500 Hz)IEC 60068-2-6 |
Ambient Air Temperature For Storage | -40-70°C |
Range of Product | Harmony XAC |
Product Compatibility | XESD2201, XENB...., XESD2251, XESD2241, XENC...., XEND...., XESB2011 |
Description
Pendant Station Booted Operator Xac
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Nickel (Metallic), which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Female Adapter, 3/4 In Conduit, PVC (5140044)
- LEVITON 15 Amp, 125 Volt, Nema 5-15P, 2P, 3W, Plug, Straight Blade, Hospital (8215-PLC)
- MERSEN Open Fuse Block, H; K5 UL Class, 1 Poles, 100A Amp Range, 600V AC/600V DC Volt Rating (61006)
- PARTNERS BRAND UV Cable Ties, 50#, 8", Black, 1000/Case (CTUV850)
- SCHNEIDER ELECTRIC Pendant control station, Harmony XAC, plastic, yellow, 1 2 directional push button (XACD21A0101)
- SCHNEIDER ELECTRIC Push Buttn Cntrol Station, 1NC, Mshrm Head (XALK178H7)
- SCHNEIDER ELECTRIC PendantControlStation, DeadEnd, 2Buttn, Blk (9001BW92YY236)
- SCHNEIDER ELECTRIC ControlStation, Dead-End, 2Buttons, Blk/Red (9001SKY203)
- SCHNEIDER ELECTRIC Legend holder 30x50mm, Harmony XB4, plastic, without legend 18x27mm, for flush mounting (ZBZ35)
- SCHNEIDER ELECTRIC Complete control station, Harmony 9001B, 2 push buttons START-STOP, with lockout, 5A, 600V AC, 1NO + 1NC NEMA 7/9 (9001BR204)
- KH INDUSTRIES Pendant Station, 2, Push Button, NO, Yellow (CPE02-D00-000A)
- Schneider Electric Switches