Shop All Push Button Accessories
Schneider Electric
Head for push button, Harmony XAC, plastic, booted, 16mm
Mfr # XACB922
Zoro # G900905150
product price: $4.79
/ea
Sold in multiples of 10 for $47.90
$47.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material silicone
- Ambient Air Temperature For Operation -40-70°C
- Accessory / Separate Part Type boot
- Accessory / Separate Part Destination booted operator
- Accessory / Separate Part Category separate parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # XACB922
- Zoro # G900905150
- Country of Origin United States
- Category Push Button Accessories
Details
Item | Boot with circlip - for booted operator |
Material | silicone |
Ambient Air Temperature For Operation | -40-70°C |
Accessory / Separate Part Type | boot |
Accessory / Separate Part Destination | booted operator |
Accessory / Separate Part Category | separate parts |
Operating Travel | 16 mm |
Accessory / Separate Part Designation | boot with circlip |
Product Compatibility | XACB92. |
Range of Product | Harmony XAC |
Description
Boot with circlip - for booted operator
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Ssr1p Panel Mnt, 50A@660VAC, ZC, 4-32VDC, I, 50 A, 48 to 660V AC, SSP1 Series (SSP1A450BDT)
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Portable GFCI Single Outlet (GFP2CM)
- HUBBELL WIRING DEVICE-KELLEMS Prewired Raceway, 6 Outlets, 20 Amps (HBL24GBA612IV)
- EATON FlushPushButtonOperator, NonIllum, Red, 1NO (M22-D-R-K10)
- SCHNEIDER ELECTRIC Antimicrobial plain cap, Harmony XB5, Harmony XB4, green, for flush mounted push button (ZBAF3)
- SCHNEIDER ELECTRIC Padlockable Flap, 22 mm, Metal, Red (ZB4BZ64)
- SCHNEIDER ELECTRIC Legend Plate, Emergency Stop, Black/Yellow (ZBY8330)
- SCHNEIDER ELECTRIC Padlocking kit, Harmony XB4, for 22mm emergency stop push button, yellow (ZBZ3605)
- SCHNEIDER ELECTRIC Contact Block, 2NO Slow Break, 22mm (ZB4BZ103)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 12.74 in H304 SS (9001KYSS4)
- EATON Padlock Attachment, F/30mm ButtonOperator (10250TA2)
- Schneider Electric Push Buttons & Indicators