Shop All Push Button Switches
Schneider Electric
Head for Push Button, 30 mm, Orange
Mfr # ZB4FW353
Zoro # G3458823
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Head Material Metal
- Legend/Background Color No Legend
- Lamp Voltage Dependant on Module Used
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Schneider Electric
- MFR # ZB4FW353
- Zoro # G3458823
- Country of Origin France
- Category Push Button Switches
Dimensions
Size | 30 mm |
Cad Overall Depth | 31 mm |
Cad Overall Width | 36.6 mm |
Cad Overall Height | 36.6 mm |
Mounting Diameter | 30.5 mm |
Overall Height | 1.44 in |
Overall Depth | 1.22 in |
Overall Width | 1.44 in |
Panel Cutout Diameter | 30 mm |
Manufacturer Warranty Length | 18 mo |
Description
Flush Push Button, 30 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Orange, NEMA Rating 12, 13, 4, 4X, IP Rating IP66, IP67, IP69, IP69K, Legend Not Applicable, Legend/Background Color No Legend
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 50A, 2 Pole, 120/240V AC (UBIF0250N)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V DC, 80 A, Reversing: No (6ECD8)
- STAR Heater Assembly, Quartz Element, 350W, 60V (HA-120231)
- TORK Electronic Timer, Astro 7 Days, SPST (EWZ101)
- SCHNEIDER ELECTRIC Push Button Transmitter and Receiver Kit, 22 mm, Black (XB4RFB01)
- SCHNEIDER ELECTRIC Push-button, 22 mm, Blue (XB7NW36B1)
- SCHNEIDER ELECTRIC Push Button operator, 16 mm, Red (ZB6AA4)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001SKR16H13)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NO/1NC, Black (XB4BA25)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB5AT2)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BH053)
- Schneider Electric Push Button Switches