Shop All Push Button Switches
Schneider Electric
Head for pilot light, Harmony XB6, yellow, 16mm, integral LED
Mfr # ZB6AV5
Zoro # G3507205
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Standards EN/IEC 60947-5-1, UL 508, EN/IEC 60947-1, JIS C 852, JIS C 4520, EN/IEC 60947-5-5, CSA C22.2 No 14
- Width 18 mm
- Height 18 mm
- Range of Product Harmony XB6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB6AV5
- Zoro # G3507205
- UPC # 785901360377
- Country of Origin Mexico
- Category Push Button Switches
Dimensions
Width | 18 mm |
Height | 18 mm |
Mounting Diameter | 16 mm |
Cad Overall Depth | 33 mm |
Cad Overall Width | 18 mm |
Cad Overall Height | 18 mm |
Description
16Mm Pilot Lt 65168007, Color Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Finger Safe Fuse Block, J UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (US3J3I)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 30W, 1.3A, DIN Rail (6EP1331-5BA10)
- SQUARE D Pwr Dist Block, 175A, 1P, 2/0-6AWG, 600VAC (9080LBA162104)
- WIREMOLD Blank End Fitting, Gray, Aluminum (AL5210B)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB4BA432)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Yellow (ZB4BW453)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 22 mm, 1NC, Red (XB4BL42)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 16 mm, Green (ZB6AW3)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 30 mm, No Cap (9001SK2L1)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BC2)
- SCHNEIDER ELECTRIC 2 Button Pendant W/O Ko In Base (XACB02)
- Schneider Electric Switches