Shop All Indicator Lights
Schneider Electric
Head for pilot light, Harmony XB6, rectangular yellow, 16mm, integral LED
Mfr # ZB6DV5
Zoro # G3997293
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Shape Rectangular
- Bezel Plastic
- Width 24 mm
- IP Rating IP65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB6DV5
- Zoro # G3997293
- Country of Origin Mexico
- Category Indicator Lights
Dimensions
Width | 24 mm |
Height | 18 mm |
Mounting Diameter | 16 mm |
Description
Rectangular yellow pilot light head 016
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Red, 5 ft. (3432)
- OMRON REFURBISHED 100-240V-AC AC TO DC POWER SUPPLY (CJ1W-PA202)
- SPORTSMAN Parallel 50 Amp Cable (PC50A)
- CAROL Comm Cable, Shielded, Riser, 20/2, 1000 Ft. (E2022S.30.10)
- SCHNEIDER ELECTRIC Pilot Light, Green, LED Lamp Type (XB5EVG3)
- SCHNEIDER ELECTRIC Pilot Light, Green, Plastic Fresnel Lens (9001KP35G31)
- SCHNEIDER ELECTRIC Pilot Light, 24VDC, Green, LED Lamp (XB6EAV3BP)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 120VAC/VDC, Green, LED (9001KM38LG)
- SCHNEIDER ELECTRIC Monolithic pilot light, Harmony XB7, plastic, yellow, 22mm, integral LED, 110...120V AC (XB7EV05GP)
- SCHNEIDER ELECTRIC Push to Test Pilot Light, Red, LED (9001SKT38LRR31)
- DIALIGHT IN CART INC 28V GRN 14 (50739171472600F)
- Schneider Electric Push Buttons & Indicators