Shop All Push Button Accessories
Schneider Electric
Head for pilot light, Harmony XB5, antimicrobial, plastic, white, 30mm, universal LED, plain lens
Mfr # ZB5FV013
Zoro # G7655647
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 37 mm
- Width 37 mm
- Standards EN/IEC 60947-5-1, CSA C22.2 No 14, EN/IEC 60947-5-4, UL 508, EN/IEC 60947-5-5, JIS C8201-5-1, EN/IEC 60947-1, JIS C8201-1, ISO 21702, ISO 22196:2011
- Bezel Material dark grey plastic
- Ik Degree of Protection IK03 conforming to IEC 50102
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5FV013
- Zoro # G7655647
- Country of Origin France
- Category Push Button Accessories
Dimensions
Height | 37 mm |
Width | 37 mm |
Mounting Diameter | 30.5 mm |
Cad Overall Depth | 30 mm |
Cad Overall Height | 37 mm |
Cad Overall Width | 37 mm |
Description
White Pilot Light
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" x 1/2" Rubber Cushioned Steel Support Clamps 8PK (72546)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-1BD10-0AA0)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, Mid-Size 2-Gang, 2 Box Mount Blank, White (PJ23W)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 8 in D, NEMA 3R, Hinged (RHC202008)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 2 Holes, Al (9001KY2)
- SCHNEIDER ELECTRIC Legend Plate, Square, Emergency Stp, Blk/Rd (9001KN105RP)
- SCHNEIDER ELECTRIC Blank Legend Plate, Square, Black (9001KN100BP)
- SCHNEIDER ELECTRIC Replacement Glass, PK5 (9001K57)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Red (ZBV014)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 2 Hole, Plastic (9001SKY2)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T5J62-71X)
- Schneider Electric Push Button Accessories