Shop All Push Button Accessories
Schneider Electric
Head for pilot light, Harmony XB5, antimicrobial, plastic, red, 30mm, universal LED, plain lens
Mfr # ZB5FV043
Zoro # G7655638
original price:
$5.54
new price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 37 mm
- Width 37 mm
- Standards EN/IEC 60947-5-4, UL 508, EN/IEC 60947-5-5, EN/IEC 60947-1, EN/IEC 60947-5-1, JIS C8201-5-1, CSA C22.2 No 14, JIS C8201-1, ISO 21702, ISO 22196:2011
- Bezel Material dark grey plastic
- Shock Resistance 30 gn 18 ms) half sine wave acceleration IEC 60068-2-27, 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5FV043
- Zoro # G7655638
- Country of Origin France
- Category Push Button Accessories
Dimensions
Height | 37 mm |
Width | 37 mm |
Mounting Diameter | 30.5 mm |
Cad Overall Depth | 30 mm |
Cad Overall Width | 37 mm |
Cad Overall Height | 37 mm |
Description
Red Pilot Light
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS SIMATIC S7 OUTPUT MODULE (6ES7 322-1HF10-0AA0)
- HUBBELL 20A Twist-Lock Plug 2P 3W 480VAC L8-20P BK/WT (HBL2341)
- LUTRON Lighting Dimmer, Slide, 1-Pole, 100W/250A (TTCL-100H-BL)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K31)
- SCHNEIDER ELECTRIC Pilot Light Head, Yellow, 22mm (ZB4BV05)
- SCHNEIDER ELECTRIC Legend Plate, Emergency Stop, Silver/Black (9001KN305)
- SCHNEIDER ELECTRIC Flush Mounting Kit, 30 mm, Chrome, Metal (ZB4BZ021)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Yellow (ZBV015)
- SCHNEIDER ELECTRIC Wrench, F/30mm Ring Nut (9001K95)
- SCHNEIDER ELECTRIC Programmable Receiver, 1 LED, plastic (ZBRRD)
- EATON RJ45 Socket, Polycarbonate, 22mm (M22-RJ45-SA)
- Schneider Electric Push Button Accessories