Shop All Push Button Accessories
Schneider Electric
Head for pilot light, Harmony XB5, antimicrobial, plastic, orange, 30mm, universal LED, plain lens
Mfr # ZB5FV053
Zoro # G7655604
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EN/IEC 60947-5-5 || UL 508 || EN/IEC 60947-5-4 || CSA C22.2 No 14 || EN/IEC 60947-5-1 || EN/IEC 60947-1 || JIS C8201-5-1 || JIS C8201-1 || ISO 21702 || ISO 22196:2011
- Bezel Material dark grey plastic
- Head Type built-in-flush
- Shape Of Signaling Unit Head round
- Device Presentation basic element
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5FV053
- Zoro # G7655604
- Country of Origin France
- Category Push Button Accessories
Dimensions
Cad Overall Depth | 30 mm |
Cad Overall Height | 37 mm |
Cad Overall Width | 37 mm |
Mounting Diameter | 30.5 mm |
Description
Orange Pilot Light
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, DPST, 4 Connections (2LNF4)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 20A, 250V AC, 5 PK (ABC-20-R)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" x 1-3/32" Insulated Spade Terminals 15PK (69988)
- MERSEN Fuse Cover, 600V AC/DC Volt Rating, 1 Poles (DFC-3I)
- SCHNEIDER ELECTRIC Padlockable guard for mushroom head 40mm, Harmony XB4, metal, yellow (ZBZ1605)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, White or Yellow (ZBY4101)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 2 Hole, Plastic (9001SKY2)
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, White, 30mm (9001W24)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 10.24 in. H (9001KYAF3)
- SCHNEIDER ELECTRIC Legend Plate, Start, Silver/Black (9001KN301)
- SCHNEIDER ELECTRIC Programmable Receiver, 1 LED, plastic (ZBRRD)
- Schneider Electric Push Buttons & Indicators