Shop All Push Button Accessories
Schneider Electric
Head for pilot light, Harmony XB5, antimicrobial, plastic, blue, 30mm, universal LED, plain lens
Mfr # ZB5FV063
Zoro # G7655708
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 508 || JIS C8201-5-1 || EN/IEC 60947-1 || EN/IEC 60947-5-4 || CSA C22.2 No 14 || EN/IEC 60947-5-1 || EN/IEC 60947-5-5 || JIS C8201-1 || ISO 21702 || ISO 22196:2011
- Bezel Material dark grey plastic
- Ip Degree Of Protection IP66 IEC 60529 || IP67 || IP69 || IP69K
- Product Compatibility universal LED
- Overvoltage Category class II IEC 60536
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5FV063
- Zoro # G7655708
- Country of Origin France
- Category Push Button Accessories
Dimensions
Mounting Diameter | 30.5 mm |
Cad Overall Depth | 30 mm |
Cad Overall Width | 37 mm |
Cad Overall Height | 37 mm |
Description
Blue Pilot Light
Documents & Resources
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Aluminum Cable Clamps - 1/2" Dia - Rubber Insulated - 100 Pcs (CC-5014-C)
- SENSORSWITCH Timer Switch, 12 Hrs, White (PTS 720 WH)
- PARAGON Defrost Timer, 120V, 21 Min Every 6 Hr (A1400-00)
- NVENT HOFFMAN Compact Axial Fans, 115v 50/60Hz (A6AXFNPG)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Up-Down, Black (9001KN253)
- SCHNEIDER ELECTRIC Lamp Module, 22mm, 120VAC, Incandescent (ZB5AV3)
- SCHNEIDER ELECTRIC Legend Plate, Black/Black, Rectangular (ZBY42101)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 4 Hole, Plastic (XALD04H7)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 12.74 in H304 SS (9001KYSS4)
- SCHNEIDER ELECTRIC Legend Plate, Emergency Stop, White/Red (ZBY2330)
- SCHNEIDER ELECTRIC Push button cap, Harmony XB4, for 22mm push button, plastic, black, marked DOWN ARROW (ZBA335)
- Schneider Electric Push Buttons & Indicators