Shop All Push Button Accessories
Schneider Electric
Head for pilot light, Harmony XB4, Harmony XB5, orange, 22mm, universal LED, plain lens, unmarked
Mfr # ZBV0153
Zoro # G000905715
product price: $3.89
/ea
Sold in multiples of 10 for $38.90
$38.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory / Separate Part Destination pilot light
- Accessory / Separate Part Type cap
- Cap Or Lens Type plain lens
- Product Compatibility universal LED
- Cap/Operator Or Lens Colour orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZBV0153
- Zoro # G000905715
- Country of Origin France
- Category Push Button Accessories
Details
Item | Orange plain lens for circular pilot lig |
Accessory / Separate Part Destination | pilot light |
Accessory / Separate Part Type | cap |
Cap Or Lens Type | plain lens |
Product Compatibility | universal LED |
Cap/Operator Or Lens Colour | orange |
Accessory / Separate Part Designation | lens cap |
Ambient Air Temperature For Operation | -40-70°C |
Shape Of Signaling Unit Head | round |
Accessory / Separate Part Category | lighting accessories |
Marking | unmarked |
Range of Product | Harmony XB4, Harmony XB5 |
Description
Orange plain lens for circular pilot lig
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODS 1 Outlet Surge Appliance Alarm, 1080 J, Green LED (41008)
- EATON BUSSMANN UL Class Fuse, L Class, KRP-C Series, Time-Delay, 2000A, 600V AC, Non-Indicating (KRP-C-2000SP)
- SIGMA ELECTRIC Electrical Box Cover, 1 Gang, Non-Metallic, GFCI and Duplex (14440)
- HUBBELL Receptacle, Female, Red, Taper Nose, Stud (HBLFRSCR)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 1 Hole, Al (9001KY1)
- SCHNEIDER ELECTRIC Contact Block, 2NC Slow Break, 22mm (ZBE204)
- SCHNEIDER ELECTRIC LegendRing, EmergencyStop, Blk/Ylw, Round (ZBY9W2B330)
- SCHNEIDER ELECTRIC Legend Plate, Rectangular, Reset, White/Red (ZBY2323)
- SCHNEIDER ELECTRIC Head for non illuminated push button, Harmony XB5, plastic, projecting, blue, 22mm, spring return, booted, unmarked (ZB5AP6)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 30mm, 1 Hole, 304 SS (9001KYSS1)
- SCHNEIDER ELECTRIC Switch Knob, Extended Lever, Green, 30mm (9001G24)
- Schneider Electric Push Button Accessories