Shop All Push Button Accessories
Schneider Electric
Head for non illuminated push button, Harmony XB5, plastic, projecting, green, 22mm, spring return, booted, unmarked
Mfr # ZB5AP3
Zoro # G4063863
product price: $16.00
/ea
$16.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bezel Material dark grey plastic
- Standards JIS C8201-5-1 || CSA C22.2 No 14 || EN/IEC 60947-1 || EN/IEC 60947-5-4 || EN/IEC 60947-5-1 || UL 508 || JIS C8201-1
- Type Of Operator spring return
- Station Name XALD 1 to 5 cut-outs || XALK 2 to 5 cut-outs
- Cad Overall Depth 35 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Schneider Electric
- MFR # ZB5AP3
- Zoro # G4063863
- Country of Origin France
- Category Push Button Accessories
Dimensions
Cad Overall Depth | 35 mm |
Cad Overall Width | 30 mm |
Cad Overall Height | 30 mm |
Mounting Diameter | 22 mm |
Description
This Harmony XB5, clear silicone booted green button head operates with a spring return mechanism. This silicone booted button head provides a simple solution to comply with hygiene requirement in food, beverage industries as well as healthcare and pharmaceuticals. It is easily combined with Harmony range of contact blocks to perform a large variety of control functions. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K. It has a plastic bezel, this makes it ideal for applications requiring good resistance to chemical agents and/or double electrical insulation. It is designed to fit in a standard 22mm cutout, ensuring compatibility when installing in pre-existing machinery. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Time Delay Rlay, 120VAC, 10A, DPDT, 0.3 sec. (9050JCK42V20)
- SQUARE D Mounting Channel, 16 in L, Standard (9080GH116)
- VYNCKIER Enclosure (VM553K)
- IFM Wireable M8 connector (ZJ4010)
- SCHNEIDER ELECTRIC Round Legend Insert, Up, F/9001 Type B (9001B253)
- SCHNEIDER ELECTRIC Blanking plug, Harmony XB6, protection accessory, round for 16mm hole, set of 10 (ZB6Y005)
- SCHNEIDER ELECTRIC Screw Driver, F/30mm Contact Block (9001K69)
- SCHNEIDER ELECTRIC Legend holder, Harmony XB4, 30 x 40mm, plastic, without legend (ZBZ34)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 10.24 in. H (9001KYAF3)
- SCHNEIDER ELECTRIC LegendRing, EmergencyStop, Blk/Ylw, Round (ZBY9W2B330)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-1CD20-0AA0)
- Schneider Electric Push Buttons & Indicators